Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
2119A |
2117 |
Manufacturer Number |
2119A |
2117 |
Category |
Controls, Dimmers, & Sensors -
Lighting Controls
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121408 - Mechanical connectors
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261620354 |
00786261600370 |
Weight per package |
0.39 (lbs/each) |
0.39 (lbs/each) |
Description |
2119A Alumstem 120/208-277V 2000W 1800VA 600va
Photocontrol Stem Aluminum 120-277V
|
2117 Photocontrol, 1/2" Conduit Mounting, 3000 Watts, 1
1/2" Stem Diecast Alum, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 3000W Tungsten, 3000VA Ballast
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.86 (Each) |
$0.00 (Each) |
Carton/Reel |
$29.86 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$29.86 (1 Each) |
$0.00 (1 Each) |
|
Size |
.500 Conduit Mount |
.500 Conduit Mount IN |
|
Description |
ALUMSTEM 120/208-277V 2000W 1800VA 600VA |
PHOTOCONTROL, 1/2" CONDUIT MOUNTING, 3000 WATTS, 1 |
extra long description |
TORK 2119A 250SR With Two Scrws |
NSI 2117 Photocontrol Stem Aluminum |
Features |
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast, 600VA LED |
- |
Long Description |
Photocontrol Stem Aluminum 120-277V |
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 3000W Tungsten, 3000VA Ballast |
Product Type |
250SR With Two SCRWS |
Photocontrol Stem Aluminum 120V HD |
Special Features |
- |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN |
|
supply voltage |
208-277 VAC |
120 Vac |
Timing Range |
2 Minutes |
0-2 min |
|
Brand |
NSi |
98010027731 |
Manufacturers Part Number |
2119A |
2117 |
sub brand |
Photocontrols |
Photocontrols |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
- |
Die Cast Aluminum Photocontrol |
|
Application |
- |
Parking Lot-Building Perimeter-Outdoor Signage Lighting |
Enclosure |
Zinc Diecast |
Aluminum Diecast |
environmental conditions |
-40 to + 140 F |
-40 to 140 F |
Frequency Rating |
50-60 Hz |
50-60 Hz |
Mounting |
Conduit Mount |
Conduit Mount |
Operating Temperature |
-40 to + 140 F |
-40 to + 140 F |
standard |
- |
cULus |
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
Call nearest store for Item Price
|