Item Comparison: 2119A, 2115

Item

2119A - Alumstem 120/208-277V 2000W 1800VA 600va - Nsi

2119A
Alumstem 120/208-277V 2000W 1800VA 600va

$29.86 Each

$29.86 (1 Each)

QTY:
Each
Add
2115 - 120V 2000W SPST Conduit Mount - Nsi

2115
120V 2000W SPST Conduit Mount

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 364 0
Vendor Nsi Nsi
Catalog Number 2119A 2115
Manufacturer Number 2119A 2115
Category Controls, Dimmers, & Sensors - Lighting Controls Lighting Photocells & Sensors - Lighting Photocells
Classification Commercial Dimmers, Motion Sensors, & Photo Cells N/A
UNSPSC 39121408 - Mechanical connectors N/A
UPC/EAN/GTIN 00786261620354 00786261600325
Weight per package 0.39 (lbs/each) 0.34 (lbs/each)
Description 2119A Alumstem 120/208-277V 2000W 1800VA 600va
Photocontrol Stem Aluminum 120-277V
2115 120V 2000W SPST Conduit Mount
Conduit Mount, 120 V Ac, 2000 W, Die Cast Aluminum Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.34 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.86 (Each) $0.00 (Each)
Carton/Reel $29.86 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $29.86 (1 Each) $0.00 (1 Each)
Voltage Rating - 120 V ac
Wattage - 2000 W
Housing Material - Die Cast Aluminum
Size .500 Conduit Mount -
Description ALUMSTEM 120/208-277V 2000W 1800VA 600VA 120V 2000W SPST CONDUIT MOUNT
extra long description TORK 2119A 250SR With Two Scrws TORK 2115 Photocontrol Stem Aluminu
Features 1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast, 600VA LED -
Long Description Photocontrol Stem Aluminum 120-277V Conduit Mount, 120 V ac, 2000 W, Die Cast Aluminum Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.34 lb/EA
Product Type 250SR With Two SCRWS Photocontrol Stem Aluminum 120V
Short Description - Conduit Mount, 120 VAC, 2000 W, Die Cast Aluminum
Special Features - 1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN
indicator - SPST
Maximum Operating Temperature - +140 °F
Minimum Operating Temperature - -40 °F
Mounting Type - Conduit Mount
package quantity - 1 ct
Standards Met - cULus Listed
supply voltage 208-277 VAC 120 Vac
Switch Type - SPST
Timing Range 2 Minutes -
Made in USA - yes
Brand NSi NSi
Manufacturers Part Number 2119A 2115
sub brand Photocontrols -
Category Description Commercial dimmers, motion sensors, & photo cells -
Type - Die Cast Aluminum Photocontrol
Status - Inactive
Weight - 0.34 lb/EA
Application - Parking Lot-Building Perimeter-Outdoor Signage Lighting
Enclosure Zinc Diecast Die cast aluminum
environmental conditions -40 to + 140 F -40 to + 140 F
Frequency Rating 50-60 Hz -
Mounting Conduit Mount Conduit Mount
Operating Temperature -40 to + 140 F -40 to + 140 F
standard - cULus
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat