Nacogdoches |
1,167 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Southwire Rough Electrical Com |
Catalog Number |
2110 |
602 |
Manufacturer Number |
2110 |
602TZ |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Conduit Hangers/Stand Off Straps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781747021106 |
00751338158405 |
Weight per package |
0.0801 (lbs/each) |
7.05 (lbs/each) |
Description |
2110 3/4" Emt/Rigid Conduit Hanger
Conduit Hanger, 1 In Trade Size, Zinc Electro-Plated, Rigid: 3/4 In;Emt: 3/4 In Cable Size, 7/8 In Width, 2-1/4 In Height, 0.0801 LB
|
602 3/4 Mini
3/4IN Hanger With Bolt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.03 (Each) |
$0.48 (Each) |
Carton/Reel |
$103.29 (100 Each) |
$0.48 (1 Each) |
Standard Packaging/Reel |
$103.29 (100 Each) |
$0.48 (1 Each) |
|
|
Finish |
Zinc Electroplated |
- |
|
Height |
2-1/4 in |
- |
Size |
1 |
0.75 Inch D x 2.125 Inch H |
Width |
7/8 in |
- |
|
Commodity Description |
- |
Rigid Conduit Fittings - Steel |
Description |
3/4" EMT/RIGID CONDUIT HANGER |
3/4 MINI |
extra long description |
BPT 2110 #1 HANGER W/BOLT |
STEEL MATERIAL; 1 INCH SIZE; ZINC PLATED FINISH; UL APPROVAL; 100 PER CASE STANDARD PACKAGE; 3/4 INCH (RIGID/EMT) TRADE SIZE; 150 POUND (RIGID/EMT) LOAD CAPACITY; BOLT SIZE 1/4 INCH -20 TPI; APPLICATION INDOOR/OUTDOOR, INCLUDES NUT AND BOLT |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 50 lb Load Rating. |
Topaz conduit hangers with attached nut and bolt securely connect EMT or rigid conduit directly to mounting surface. Bolt features slotted Phillips head and nut. Available sizes from 0 to 9 support rigid and EMT conduit sizes 3/8-1/2 to 4. Fabricated from strong and long lasting steel with zinc plating; UL listed. |
Long Description |
Conduit Hanger, 1 in Trade Size, Zinc Electro-Plated, Rigid: 3/4 in;EMT: 3/4 in Cable Size, 7/8 in Width, 2-1/4 in Height, 0.0801 lb |
3/4IN HANGER WITH BOLT |
Product Type |
Conduit Hanger |
Rigid and Emt Conduit Hanger |
Short Description |
Conduit Hanger, 1 in, Zinc Electro-Plate, 3/4" EMT |
- |
Special Features |
With Bolt |
- |
|
Cable Size |
Rigid: 3/4 in;EMT: 3/4 in |
- |
Color/Finish |
Zinc Electro-Plated |
- |
Conduit Type |
- |
3/4 Inch (Rigid/EMT) |
for use with |
EMT and Rigid Conduit to Threaded Rod |
- |
media |
Yes |
- |
Mounting Hole Size |
- |
1/4 INCH (BOLT) |
package quantity |
100 PK |
- |
Standards Met |
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
TOPAZ ELECTRIC CORP |
Manufacturers Part Number |
2110 |
602TZ |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Conduit Hangers |
CONDUIT HANGER WITH BOLT AND NUT |
|
|
Standard Package |
- |
100 PER CASE |
Weight |
0.0801 lb |
- |
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads |
- |
Approval |
- |
UL |
standard |
UL, CSA |