Nacogdoches |
293 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
2100 |
2100BN |
Manufacturer Number |
2100 |
2100-BN |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Conduit Hangers/Stand Off Straps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781747021007 |
00781747202109 |
Weight per package |
0.0694 (lbs/each) |
0.066 (lbs/each) |
Description |
2100 1/2" Emt/Rigid Conduit Hanger
Conduit Hanger, Zinc Electro-Plated, Rigid: 1/2 In;Emt: 1/2 In Cable Size, 7/8 In Width, 1-3/4 In Height, 0.0694 LB
|
2100BN #0 SS Hanger W/Bolt & Nut
Conduit Hanger, Zinc Electro-Plated, 0.75 In Width, 1.94 In Height, 0.0660 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.90 (Each) |
$1.75 (Each) |
Carton/Reel |
$89.73 (100 Each) |
$174.76 (100 Each) |
Standard Packaging/Reel |
$89.73 (100 Each) |
$174.76 (100 Each) |
|
|
Finish |
Zinc Electroplated |
Zinc Electroplated |
|
Height |
1-3/4 in |
1.94 in |
Size |
0 |
0 |
Width |
7/8 in |
0.75 in |
|
Description |
1/2" EMT/RIGID CONDUIT HANGER |
#0 SS HANGER W/BOLT & NUT |
extra long description |
BPT 2100 #0 HANGER W/BOLT |
BPT 2100-BN #0 CONDUIT HANGER W/ BO |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 50 lb Load Rating. |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. With Carriage Bolt and Nut. 50 lb Load Rating. |
Long Description |
Conduit Hanger, Zinc Electro-Plated, Rigid: 1/2 in;EMT: 1/2 in Cable Size, 7/8 in Width, 1-3/4 in Height, 0.0694 lb |
Conduit Hanger, Zinc Electro-Plated, 0.75 in Width, 1.94 in Height, 0.0660 lb |
Product Type |
Conduit Hanger |
Conduit Hanger |
Short Description |
Conduit Hanger, Zinc Electro-Plate, B |
Conduit Hanger, Zinc Electro-Plate, B |
Special Features |
With Bolt |
With Bolt |
|
Cable Size |
Rigid: 1/2 in;EMT: 1/2 in |
- |
Color/Finish |
Zinc Electro-Plated |
Zinc Electro-Plated |
for use with |
EMT and Rigid Conduit to Threaded Rod |
EMT and Rigid Conduit to Threaded Rod |
media |
Yes |
Yes |
package quantity |
100 PK |
100 PK |
Standards Met |
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance |
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance |
|
|
Brand |
Bridgeport |
Bridgeport Fittings |
Manufacturers Part Number |
2100 |
2100-BN |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Conduit Hangers |
Conduit Hangers |
|
Weight |
0.0694 lb |
0.0660 lb |
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. With Carriage Bolt and Nut |
standard |
UL, CSA |
UL, CSA |