Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit |
Catalog Number |
20H |
SBC20Q |
Manufacturer Number |
20H |
SBC20Q |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200153 |
00074983627264 |
Weight per package |
0.245 (lbs/each) |
1 (lbs/each) |
Description |
20H 2/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 2/0 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-13/16 In Overall Length, Split Terminal, 0.25 LB/Ea
|
SBC20Q Split Bolt Conn
Split Bolt Connector, #2 Awg (Stranded) Conductor Size, #2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.72 In Overall Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.33 (Each) |
$7.63 (Each) |
Carton/Reel |
$558.21 (25 Each) |
$7.63 (1 Each) |
Standard Packaging/Reel |
$558.21 (25 Each) |
$190.78 (25 Each) |
|
Material |
Bronze Alloy |
Copper |
Terminal Type |
Split |
- |
Voltage Rating |
- |
600 |
|
Color |
Metallic |
- |
Conductor Material |
Copper |
Copper |
Finish |
- |
blank |
|
Overall Length |
1-13/16 in |
1.72 in;43.7 mm |
|
Description |
2/0 CU SPLIT BOLT |
SPLIT BOLT CONN |
extra long description |
ABB 20H H-STRNGTH SPLITBLT CONN 2/0 |
PAN SBC2/0-Q Pan-Lug™ SBC2/0-Q Mech |
Long Description |
Split Bolt Connector, #2 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 2/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-13/16 in Overall Length, Split Terminal, 0.25 lb/EA |
Split Bolt Connector, #2 AWG (Stranded) Conductor Size, #2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.72 in Overall Length |
Product Type |
Split Bolt Connector |
Pan-Lug™ SBC2/0-Q Mech Con-Split Bolt, 2/0, Copper, PK25 |
Short Description |
Split Bolt Connector, Non-Insulated, 1-13/16 in L |
Split Bolt Connector, Non-Insulated, 1.72 in;43.7 mm |
similar brands |
Servit® |
Servit® |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
- |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
Copper Code Conductors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
2/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) |
#2/0 AWG (Stranded) |
media |
- |
Yes |
Minimum Conductor Size |
#2 AWG (Range for Equal Main and Tap-Solid) |
#2 AWG (Stranded) |
package quantity |
25 CT;150 PK |
25 PK |
Standards Met |
UL Listed E9809, 467, 486C;CSA Certified |
RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed |
|
Brand |
Thomas & Betts |
Panduit Corporation |
Manufacturers Part Number |
20H |
SBC20Q |
sub brand |
Blackburn |
Type Sbc |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
Mechanical Split Bolt Connector |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
- |
standard |
UL E9809 |
UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C |