Item Comparison: 20H, N20

Item

20H - 2/0 Cu Split Bolt - Blackburn Mechanical

20H
2/0 Cu Split Bolt

$22.3284 Each

$558.21 (25 Each)

QTY:
Each
Add
N20 - 2/0 Cu Split Bolt - Nsi

N20
2/0 Cu Split Bolt

$15.0391 Each

$225.59 (15 Each)

QTY:
Each
Add
Nacogdoches 26 0
All Stores 3,203 478
Vendor Blackburn Mechanical Nsi
Catalog Number 20H N20
Manufacturer Number 20H N-2/0
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 27111518 - Wire lug crimping tool
UPC/EAN/GTIN 00783786200153 00662381020079
Weight per package 0.245 (lbs/each) 0.28 (lbs/each)
Description 20H 2/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 2/0 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-13/16 In Overall Length, Split Terminal, 0.25 LB/Ea
N20 2/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, 2/0 Awg (Range Of Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.574 In Overall Length, Split Terminal, 600 V, 0.28 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.33 (Each) $15.04 (Each)
Carton/Reel $558.21 (25 Each) $15.04 (1 Each)
Standard Packaging/Reel $558.21 (25 Each) $225.59 (15 Each)
Material Bronze Alloy Copper
Number of Conductors - 2
Poles - 1
Terminal Type Split Split
Voltage Rating - 600 V
Wire Size - 2 SOL - 2/0 STR
Color Metallic Copper
Conductor Material Copper Copper;Copperweld
Finish - COPPER
Overall Length 1-13/16 in 1.574 in
Size - L=1.574 - W=.866
Description 2/0 CU SPLIT BOLT 2/0 CU SPLIT BOLT
extra long description ABB 20H H-STRNGTH SPLITBLT CONN 2/0 NSI N-2/0 Dieless HydraULic Crimpin
Features - Copper Split Bolt Connector 2/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Long Description Split Bolt Connector, #2 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 2/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-13/16 in Overall Length, Split Terminal, 0.25 lb/EA Split Bolt Connector, #2 AWG (Range of Equal Main and Tap-Solid) Conductor Size, 2/0 AWG (Range of Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.574 in Overall Length, Split Terminal, 600 V, 0.28 lb/EA
Product Type Split Bolt Connector Split Bolt Connector
Short Description Split Bolt Connector, Non-Insulated, 1-13/16 in L Split Bolt Connector, Non-Insulated, 1.574 in L, 600 V
similar brands Servit® -
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design High Strength Solderless Service Connector
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections Wire Termination
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 2/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) 2/0 AWG (Range of Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with one Maximum Main-Stranded)
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating - 600 V
Minimum Conductor Size #2 AWG (Range for Equal Main and Tap-Solid) #2 AWG (Range of Equal Main and Tap-Solid)
package quantity 25 CT;150 PK 15 CT
Standards Met UL Listed E9809, 467, 486C;CSA Certified UL Listed 486B, 486BA, 486BD;CSA Certified
Warranty - 1 YEAR
Wire Type - Class A & B
Brand Thomas & Betts Nsi Industries
Manufacturers Part Number 20H N-2/0
sub brand Blackburn Split Bolts
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt Copper Split Bolts
Weight 0.25 lb/EA 0.28 lb/EA
Application Splicing, tapping or terminating conductors in power and grounding electrical connection Wire Termination
environmental conditions - 90 C
standard UL E9809 UL486B
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat