Nacogdoches |
54 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
2097TRWRW |
GFTWRST20W |
Manufacturer Number |
2097TRWRW |
GFTWRST20W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Commercial Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007036107 |
00883778122712 |
Weight per package |
0.275 (lbs/each) |
0.35 (lbs/each) |
Description |
2097TRWRW Radiant Self Test TR WR GFI 20A 125V WH
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, Weather Resistant, 0.2800 LB
|
GFTWRST20W 20A Comm Self Test TRWR GFR White
Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 HZ, 1.75 In Length, 0.47 In Width, 3.27 In Height, Nylon (Face/Base) Material, White, Tamper Resistant, Weather Resistant, 0.3500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.07 (Each) |
$34.46 (Each) |
Carton/Reel |
$32.07 (1 Each) |
$34.46 (1 Each) |
Standard Packaging/Reel |
$320.70 (10 Each) |
$344.60 (10 Each) |
|
actuator |
Control Circuit |
- |
amperage rating |
20 |
20 |
connection |
Back and side wire |
Terminal Screws |
Current Rating |
20 A |
20 A |
interrupt rating |
4 to 6 mA |
- |
Material |
Thermoplatic |
Nylon (Face/Base) |
Number of Wires |
- |
3 |
Phase |
- |
1 |
Poles |
2 |
2-Pole |
Voltage Rating |
125 |
125 @ 60 hz V ac |
Wattage |
- |
2500;2500.0000 |
Wire Size |
- |
#14 to #12 |
|
|
Height |
4.20 in |
3.27 in |
Length |
1.03 |
1.75 in |
Size |
- |
Standard Sized Product |
Width |
1.73 |
0.47 in |
|
Description |
RADIANT SELF TEST TR WR GFI 20A 125V WH |
20A COMM SELF TEST TRWR GFR WHITE |
extra long description |
P&S 2097TRWRW RADIANT SELF TEST TR |
HWDK GFTWRST20W 20A COMM SELF TEST |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po |
Power Protection Devices, Receptacle, Self Test, GFCI, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White Almond. |
Long Description |
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, White, 0.025 sec Trip Time, Weather Resistant, 0.2800 lb |
Duplex Receptacle, 20 A, 125 @ 60 Hz V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 Hz, 1.75 in Length, 0.47 in Width, 3.27 in Height, Nylon (Face/Base) Material, White, Tamper Resistant, Weather Resistant, 0.3500 lb |
Product Type |
Radiant Self Test TR WR GFI 20A 125V WH |
20A Comm Self Test TRWR GFR White |
Short Description |
20 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, 3 Wires |
Duplex Receptacle, 20 A, 125 VAC, Selt Test TRWR GFR Ivory |
Special Features |
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity |
Power Rating 1 Hp |
|
actuator type |
Control Circuit |
- |
Compatible Wire Size |
#14 to #10 AWG |
#14 to #12 AWG |
Connection Type |
Back and Side Wired |
Terminal Screws |
Mounting Type |
- |
Screw Mount |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
pallet quantity |
- |
2240 |
Receptacle Type |
Self Test Duplex |
Duplex |
Resistance Properties |
Weather Resistant |
Tamper Resistant;Weather Resistant |
Standards Met |
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications |
UL Listed;CSA Certified;NEC;Federal Specification;ADA Compliant |
trip range |
4 to 6 mA |
- |
Trip Time |
0.025 sec |
- |
Trip Type |
.025 Second Nominal |
- |
|
|
Brand |
Pass & Seymour/Legrand |
Hubbell Wiring Devices |
Manufacturers Part Number |
2097-TRWRW |
GFTWRST20W |
series |
- |
Heavy Duty |
|
Category Description |
Residential GFCI devices |
Commercial GFCI devices |
Type |
Specification Grade Weather-Resistant 20A Self-Test Duplex GFCI |
Tamper-Resistant, Weather Resistant |
|
|
Weight |
0.2800 lb |
0.3500 lb |
|
Application |
Residential;Commercial |
Harsh and Damp |
environmental conditions |
95% Humidity, UL 94 V2 |
Indoor Dry unless protected by additional means |
Frequency Rating |
60 Hz |
60 Hz |
Mounting |
- |
Screw Mount |
nema rating |
5-15R |
NEMA Wd-6 |
Operating Temperature |
-35°C to +66°C |
- |
standard |
cULus, UL Listed, FSUL |
Meets All NEC® Requirements |