Item Comparison: 2097TRWRW, 2095TRWRW

Item

2097TRWRW - Radiant Self Test TR WR GFI 20A 125V WH - Legrand-Pass & Seymour

2097TRWRW
Radiant Self Test TR WR GFI 20A 125V WH

$32.07 Each

$320.70 (10 Each)

QTY:
Each
Add
2095TRWRW - 20A 125V WH TRWR GFI Rec - Pass & Seymour

2095TRWRW
20A 125V WH TRWR GFI Rec

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 91 0
All Stores 2,124 0
Vendor Legrand-Pass & Seymour Pass & Seymour
Catalog Number 2097TRWRW 2095TRWRW
Manufacturer Number 2097TRWRW 2095-TRWRW
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Commercial Gfci Devices
UNSPSC 39121633 - Circuit interruptor -
UPC/EAN/GTIN 00785007036107 78500724088
Weight per package 0.275 (lbs/each) 0.4 (lbs/each)
Description 2097TRWRW Radiant Self Test TR WR GFI 20A 125V WH
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, Weather Resistant, 0.2800 LB
2095TRWRW 20A 125V WH TRWR GFI Rec
Gfci Recep TR WR 20A 125V WH
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.07 (Each) $0.00 (Each)
Carton/Reel $32.07 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $320.70 (10 Each) $0.00 (10 Each)
actuator Control Circuit -
amperage rating 20 -
connection Back and side wire -
Current Rating 20 A 20 AMPERE
interrupt rating 4 to 6 mA -
Material Thermoplatic High Impact Resistant Thermoplastic
Number of Wires - 3 in
Poles 2 2
Voltage Rating 125 125 VAC AT 60 HZ
Color White White
Height 4.20 in -
Length 1.03 -
Width 1.73 -
Additional Information - Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
Commodity Description - RECEPTACLES & SURGE PROTECTORS
Description RADIANT SELF TEST TR WR GFI 20A 125V WH 20A 125V WH TRWR GFI REC
extra long description P&S 2097TRWRW RADIANT SELF TEST TR -
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po -
Long Description Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, White, 0.025 sec Trip Time, Weather Resistant, 0.2800 lb GFCI RECEP TR WR 20A 125V WH
Product Type Radiant Self Test TR WR GFI 20A 125V WH Gfci Receptacle
Short Description 20 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, 3 Wires -
Special Features 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity -
actuator type Control Circuit -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
Grade - SPECIFICATION
package quantity 1 CT;10 PK -
Receptacle Type Self Test Duplex -
Resistance Properties Weather Resistant -
Standards Met cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications -
trip range 4 to 6 mA -
Trip Time 0.025 sec -
Trip Type .025 Second Nominal -
Wiring - BACK
Brand Pass & Seymour/Legrand Pass and Seymour
Manufacturers Part Number 2097-TRWRW 2095-TRWRW
Category Description Residential GFCI devices Commercial GFCI devices
Type Specification Grade Weather-Resistant 20A Self-Test Duplex GFCI DUPLEX
Status - Inactive
Weight 0.2800 lb -
Application Residential;Commercial -
Approval - UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
Configuration - 5-20R
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz -
nema rating 5-15R -
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat