Nacogdoches |
55 |
10 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
2097TRW |
TRSGF20W |
Manufacturer Number |
2097TRW |
TRSGF20W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00785007035872 |
00032664739989 |
Weight per package |
0.275 (lbs/each) |
0.398 (lbs/each) |
Description |
2097TRW Radiant Self Test TR Gfci 20A 125V WH
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, Tamper Resistant, 0.2800 LB
|
TRSGF20W Gfci TR Self Test Duplex 20A 125V WH
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.63 (Each) |
$25.74 (Each) |
Carton/Reel |
$23.63 (1 Each) |
$25.74 (1 Each) |
Standard Packaging/Reel |
$236.30 (10 Each) |
$257.40 (10 Each) |
|
actuator |
Control Circuit |
- |
amperage rating |
20 |
20A |
connection |
Back and side wire |
- |
Current Rating |
20 A |
20 A |
interrupt rating |
4 to 6 mA |
- |
Material |
Thermoplatic |
Nylon (Top Housing);PVC (Bottom Housing) |
Number of Wires |
- |
3 |
Poles |
2 |
- |
Voltage Rating |
125 |
125 V |
|
|
Height |
4.20 in |
- |
Length |
1.03 |
- |
Width |
1.73 |
1.3 in |
|
Description |
RADIANT SELF TEST TR GFCI 20A 125V WH |
GFCI TR SELF TEST DUPLEX 20A 125V WH |
extra long description |
P&S 2097TRW RADIANT SELF TEST TR GF |
EWD TRSGF20W GFCI TR Self Test Dupl |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po |
GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC(R) requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally |
Long Description |
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, White, 0.025 sec Trip Time, Tamper Resistant, 0.2800 lb |
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant |
Product Type |
Radiant Self Test TR Gfci 20A 125V WH |
Gfci TR Self Test Duplex 20A 125V WH |
Short Description |
20 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, 3 Wires |
20 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, 3 Wires |
Special Features |
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity |
Specification Grade and Wiring Type Back and Side Wire |
|
actuator type |
Control Circuit |
- |
Compatible Wire Size |
#14 to #10 AWG |
#14 to #10 AWG |
Connection Type |
Back and Side Wired |
Back and Side Wired |
dimensions |
- |
2.8130 IN X 2.0000 IN X 4.6250 IN |
media |
- |
Yes |
Mounting Type |
- |
Screw Mount |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
Receptacle Type |
Self Test Duplex |
Self Test Duplex |
Resistance Properties |
Tamper Resistant |
Tamper Resistant |
Standards Met |
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications |
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426 |
trip range |
4 to 6 mA |
- |
Trip Time |
0.025 sec |
- |
Trip Type |
.025 Second Nominal |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
2097-TRW |
TRSGF20W |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Specification GradeTamper-Resistant 20A Self-Test Duplex GFCI |
GFCI receptacle |
|
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
environmental conditions |
95% Humidity, UL 94 V2 |
Tamper resistant |
Frequency Rating |
60 Hz |
- |
nema rating |
5-15R |
Nema 5-20R |
Operating Temperature |
-35°C to +66°C |
- |
standard |
cULus, UL Listed, FSUL |
NOM,cULus Listed |