Item Comparison: 2097TRI, TRVGF20VSP

Item

2097TRI - Radiant Self Test TR Gfci 20A 125V Iv - Legrand-Pass & Seymour

2097TRI
Radiant Self Test TR Gfci 20A 125V Iv

$23.65 Each

$236.50 (10 Each)

QTY:
Each
Add
TRVGF20VSP - 20A TR GFI Iv Dec Duplx Rec - Eaton

TRVGF20VSP
20A TR GFI Iv Dec Duplx Rec

$23.9899 Each

$239.90 (10 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 816 3
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 2097TRI TRVGF20VSP
Manufacturer Number 2097TRI TRVGF20V-SP
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Commercial Receptacles
UNSPSC 39121633 - Circuit interruptor 39121633 - Circuit interruptor
UPC/EAN/GTIN 00785007036275 00032664668814
Weight per package 0.275 (lbs/each) 3 (lbs/each)
Description 2097TRI Radiant Self Test TR Gfci 20A 125V Iv
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, Tamper Resistant, 0.2800 LB
TRVGF20VSP 20A TR GFI Iv Dec Duplx Rec
Gfci TR Deco Duplex 20A 125V Iv
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.65 (Each) $23.99 (Each)
Carton/Reel $23.65 (1 Each) $23.99 (1 Each)
Standard Packaging/Reel $236.50 (10 Each) $239.90 (10 Each)
actuator Control Circuit -
amperage rating 20 20 A
connection Back and side wire 4714 Lm
Current Rating 20 A -
interrupt rating 4 to 6 mA -
Material Thermoplatic Nylon Top Housing, PVC Bottom Housing
Poles 2 2 Pole/ 3 Wire
Voltage Rating 125 125 A
Color Ivory -
Height 4.20 in -
Length 1.03 -
Width 1.73 1.3 in
Description RADIANT SELF TEST TR GFCI 20A 125V IV 20A TR GFI IV DEC DUPLX REC
extra long description P&S 2097TRI RADIANT SELF TEST TR GF -
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po -
Long Description Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, Tamper Resistant, 0.2800 lb GFCI TR Deco Duplex 20A 125V IV
Product Type Radiant Self Test TR Gfci 20A 125V Iv Gfci TR Deco Duplex 20A 125V Iv
Short Description 20 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, TR -
Special Features 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity Specification Grade, Tamper Resistant, Wiring Type Back and Side Wire
actuator type Control Circuit -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
package quantity 1 ct -
Receptacle Type Self Test Duplex -
Resistance Properties Tamper Resistant -
Standards Met cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications -
trip range 4 to 6 mA -
Trip Time 0.025 sec -
Trip Type .025 Second Nominal -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number 2097-TRI TRVGF20V-SP
sub brand - Arrow Hart
Category Description Residential GFCI devices Commercial receptacles
Type Specification GradeTamper-Resistant 20A Self-Test Duplex GFCI Duplex, GFCI, Straight Blade
Status - Inactive
Weight 0.2800 lb -
Application Residential;Commercial Specific Grade
Enclosure - Tamper Resistant NEC Requirements
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz -
nema rating 5-15R -
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL UL mA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat