Item Comparison: TRGF20V, 2097TRI

Item

TRGF20V - Etn TR ST Gfci 20A 125V Iv - Eaton

TRGF20V
Etn TR ST Gfci 20A 125V Iv

$25.74 Each

$257.40 (10 Each)

QTY:
Each
Add
2097TRI - Radiant Self Test TR Gfci 20A 125V Iv - Legrand-Pass & Seymour

2097TRI
Radiant Self Test TR Gfci 20A 125V Iv

$23.65 Each

$236.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 7
All Stores 221 830
Vendor Eaton Legrand-Pass & Seymour
Catalog Number TRGF20V 2097TRI
Manufacturer Number TRGF20V 2097TRI
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664013126 00785007036275
Weight per package 3.9 (lbs/each) 0.275 (lbs/each)
Description TRGF20V Etn TR ST Gfci 20A 125V Iv
Eaton Tamper-Resistant, Self-Test Gfci, 20A, 125V, Ivory, Slim Design
2097TRI Radiant Self Test TR Gfci 20A 125V Iv
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, Tamper Resistant, 0.2800 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.74 (Each) $23.65 (Each)
Carton/Reel $25.74 (1 Each) $23.65 (1 Each)
Standard Packaging/Reel $257.40 (10 Each) $236.50 (10 Each)
actuator - Control Circuit
amperage rating - 20
connection - Back and side wire
Current Rating - 20 A
interrupt rating - 4 to 6 mA
Material - Thermoplatic
Poles - 2
Voltage Rating - 125
Color - Ivory
Height - 4.20 in
Length - 1.03
Width - 1.73
Description ETN TR ST GFCI 20A 125V IV RADIANT SELF TEST TR GFCI 20A 125V IV
extra long description EWD TRGF20V ETN TR ST GFCI 20A 125V P&S 2097TRI RADIANT SELF TEST TR GF
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Long Description Eaton tamper-resistant, self-test GFCI, 20A, 125V, Ivory, Slim design Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, Tamper Resistant, 0.2800 lb
Product Type Etn TR ST Gfci 20A 125V Iv Radiant Self Test TR Gfci 20A 125V Iv
Short Description - 20 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, TR
Special Features - 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
actuator type - Control Circuit
Compatible Wire Size - #14 to #10 AWG
Connection Type - Back and Side Wired
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN -
package quantity - 1 ct
Receptacle Type - Self Test Duplex
Resistance Properties - Tamper Resistant
Standards Met - cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
trip range - 4 to 6 mA
Trip Time - 0.025 sec
Trip Type - .025 Second Nominal
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number TRGF20V 2097-TRI
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle Specification GradeTamper-Resistant 20A Self-Test Duplex GFCI
Weight - 0.2800 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Residential;Commercial
environmental conditions - 95% Humidity, UL 94 V2
Frequency Rating - 60 Hz
nema rating - 5-15R
Operating Temperature - -35°C to +66°C
standard cULus Listed,NOM cULus, UL Listed, FSUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat