Item Comparison: 2097LA, 2095LA

Item

2097LA - Radiant Self Test Gfci 20A 125V La - Legrand-Pass & Seymour

2097LA
Radiant Self Test Gfci 20A 125V La

$23.19 Each

$231.90 (10 Each)

QTY:
Each
Add
2095LA - 20A Spec Gfci RCPT - Pass & Seymour

2095LA
20A Spec Gfci RCPT

$16.9899 Each

$169.90 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 314 31
Vendor Legrand-Pass & Seymour Pass & Seymour
Catalog Number 2097LA 2095LA
Manufacturer Number 2097LA 2095-LA
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC 39121633 - Circuit interruptor -
UPC/EAN/GTIN 00785007036480 78500742415
Weight per package 0.275 (lbs/each) 0.38 (lbs/each)
Description 2097LA Radiant Self Test Gfci 20A 125V La
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Light Almond, 0.025 Sec Trip Time, 0.2800 LB
2095LA 20A Spec Gfci RCPT
Trademaster 20A 125V Spec GRD Duplex Gfci LT Almond
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.19 (Each) $16.99 (Each)
Carton/Reel $23.19 (1 Each) $169.90 (10 Each)
Standard Packaging/Reel $231.90 (10 Each) $169.90 (10 Each)
actuator Control Circuit -
amperage rating 20 -
connection Back and side wire -
Current Rating 20 A 20 Amp
interrupt rating 4 to 6 mA -
Material Thermoplatic High Impact Resistant Thermoplastic
Number of Wires - 3 in
Poles 2 2
Voltage Rating 125 125 Volt AC at 60 Hertz
Color Light Almond Light Almond
Height 4.20 in -
Length 1.03 -
Width 1.73 -
Additional Information - Overall Dimension 1.72 Inch Width x 0.98 Inch Depth x 4.2 Inch Height; Temperature Rating -35 to 66 Deg C
Commodity Description - RECEPTACLES & SURGE PROTECTORS
Description RADIANT SELF TEST GFCI 20A 125V LA 20A SPEC GFCI RCPT
extra long description P&S 2097LA RADIANT SELF TEST GFCI 2 -
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po -
Long Description Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Light Almond, 0.025 sec Trip Time, 0.2800 lb TRADEMASTER 20A 125V SPEC GRD DUPLEX GFCI LT ALMOND
Product Type Radiant Self Test Gfci 20A 125V La Gfci Receptacle
Short Description 20 A, 125 V, Self-Test Duplex Receptacle, Light Almond, GFCI, WR -
Special Features 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity -
actuator type Control Circuit -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
Grade - SPECIFICATION
package quantity 1 CT;10 PK -
Receptacle Type Self Test Duplex -
Standards Met cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications -
trip range 4 to 6 mA -
Trip Time 0.025 sec -
Trip Type .025 Second Nominal -
Wiring - BACK
Brand Pass & Seymour/Legrand Pass & Seymour
Manufacturers Part Number 2097-LA 2095-LA
Category Description Residential GFCI devices Residential GFCI devices
Type Specification Gr4ade 20A Self-Test Duplex GFCI DUPLEX
Status - Inactive
Weight 0.2800 lb -
Application Residential;Commercial -
Approval - UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
Configuration - 5-20R
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz -
nema rating 5-20R -
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat