Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Pass & Seymour |
Catalog Number |
2097I |
2095I |
Manufacturer Number |
2097I |
2095-I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Commercial Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
-
|
UPC/EAN/GTIN |
00785007035964 |
78500742367 |
Weight per package |
0.275 (lbs/each) |
0.4 (lbs/each) |
Description |
2097I Radiant Self Test Gfci 20A 125V Iv
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, 0.2800 LB
|
2095I 20A Spec Gfci RCPT
Trademaster 20A 125V Spec GRD Duplex Gfci Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.80 (Each) |
$16.99 (Each) |
Carton/Reel |
$23.80 (1 Each) |
$169.90 (10 Each) |
Standard Packaging/Reel |
$238.00 (10 Each) |
$169.90 (10 Each) |
|
actuator |
Control Circuit |
- |
amperage rating |
20 |
- |
connection |
Back and side wire |
- |
Current Rating |
20 A |
20 Amp |
interrupt rating |
4 to 6 mA |
- |
Material |
Thermoplatic |
High Impact Resistant Thermoplastic |
Number of Wires |
- |
3 in |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 Volt AC at 60 Hertz |
|
|
Height |
4.20 in |
- |
Length |
1.03 |
- |
Width |
1.73 |
- |
|
Additional Information |
- |
Overall Dimension 1.72 Inch Width x 0.98 Inch Depth x 4.2 Inch Height; Temperature Rating -35 to 66 Deg C |
Commodity Description |
- |
RECEPTACLES & SURGE PROTECTORS |
Description |
RADIANT SELF TEST GFCI 20A 125V IV |
20A SPEC GFCI RCPT |
extra long description |
P&S 2097I RADIANT SELF TEST GFCI 20 |
- |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po |
- |
Long Description |
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, 0.2800 lb |
TRADEMASTER 20A 125V SPEC GRD DUPLEX GFCI IVORY |
Product Type |
Radiant Self Test Gfci 20A 125V Iv |
Gfci Receptacle |
Short Description |
20 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, TR, 3 Wire |
- |
Special Features |
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity |
- |
|
actuator type |
Control Circuit |
- |
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
Grade |
- |
SPECIFICATION |
package quantity |
1 CT;10 PK |
- |
Receptacle Type |
Self Test Duplex |
- |
Standards Met |
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications |
- |
trip range |
4 to 6 mA |
- |
Trip Time |
0.025 sec |
- |
Trip Type |
.025 Second Nominal |
- |
Wiring |
- |
BACK |
|
Brand |
Pass & Seymour/Legrand |
Pass & Seymour |
Manufacturers Part Number |
2097-I |
2095-I |
|
Category Description |
Residential GFCI devices |
Commercial GFCI devices |
Type |
Specification Gr4ade 20A Self-Test Duplex GFCI |
DUPLEX |
|
|
|
Application |
Residential;Commercial |
- |
Approval |
- |
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596 |
Configuration |
- |
5-20R |
environmental conditions |
95% Humidity, UL 94 V2 |
- |
Frequency Rating |
60 Hz |
- |
nema rating |
5-15R |
- |
Operating Temperature |
-35°C to +66°C |
- |
standard |
cULus, UL Listed, FSUL |