Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
2097HGRED |
SGFH20RD |
Manufacturer Number |
2097HGRED |
SGFH20RD |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Industrial Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00785007035971 |
00032664742750 |
Weight per package |
0.275 (lbs/each) |
0.4 (lbs/each) |
Description |
2097HGRED Self-Test Gfci Hos GRD Recep 20A 12 RD
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Red, 0.025 Sec Trip Time, Impact Resistant, 0.2800 LB
|
SGFH20RD Gfci HG ST Duplex 20A 125V RD
Eaton Hospital Grade Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Red, Brass, Receptacle, Nylon, 5-20R, Two-Pole, Three-Wire, Grounding
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$56.03 (Each) |
$36.22 (Each) |
Carton/Reel |
$56.03 (1 Each) |
$362.20 (10 Each) |
Standard Packaging/Reel |
$560.30 (10 Each) |
$1,448.80 (40 Each) |
|
actuator |
Control Circuit |
- |
amperage rating |
20 |
20A |
connection |
Back and side wire |
- |
Current Rating |
20 A |
- |
interrupt rating |
4 to 6 mA |
- |
Material |
Thermoplatic |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
125V |
|
|
Height |
4.20 in |
- |
Length |
1.03 |
- |
Width |
1.73 |
- |
|
Description |
SELF-TEST GFCI HOS GRD RECEP 20A 12 RD |
GFCI HG ST DUPLEX 20A 125V RD |
extra long description |
P&S 2097HGRED SELF-TEST GFCI HOS GR |
EWD SGFH20RD GFCI HG ST Duplex 20A |
Features |
Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected. |
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I |
Long Description |
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Red, 0.025 sec Trip Time, Impact Resistant, 0.2800 lb |
Eaton hospital grade GFCI receptacle,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Red,Brass,Receptacle,Nylon,5-20R,Two-pole, three-wire, grounding |
Product Type |
Self-Test Gfci Hos GRD Recep 20A 12 RD |
Gfci HG ST Duplex 20A 125V RD |
Short Description |
20 A, 125 V, Self-Test Duplex Receptacle, Red |
- |
Special Features |
20 Amp Feed-Thru Capacity |
Visual trip indicator light |
|
actuator type |
Control Circuit |
- |
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
dimensions |
- |
1.9800 IN X 2.8300 IN X 4.6800 IN |
media |
- |
Yes |
package quantity |
1 CT;10 PK |
- |
Receptacle Type |
Self Test Duplex |
- |
Resistance Properties |
Impact Resistant |
- |
Standards Met |
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications |
- |
trip range |
4 to 6 mA |
- |
Trip Time |
0.025 sec |
- |
Trip Type |
.025 Second Nominal |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
2097-HGRED |
SGFH20RD |
|
Category Description |
Residential GFCI devices |
Industrial GFCI devices |
Type |
Hospital Grade 20A Self Test Duplex GFCI |
Hospital grade GFCI receptacle |
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
environmental conditions |
95% Humidity, UL 94 V2 |
- |
Frequency Rating |
60 Hz |
- |
nema rating |
5-15R |
- |
Operating Temperature |
-35°C to +66°C |
- |
standard |
cULus, UL Listed, FSUL |
cULus Listed |