Item Comparison: SGFD20W, 2087W

Item

SGFD20W - Gfci Self Test Blank Face 20A 125V WH - Eaton

SGFD20W
Gfci Self Test Blank Face 20A 125V WH

$47.50 Each

$1,900.00 (40 Each)

QTY:
Each
Add
2087W - Radiant Dead FRNT Self Test Gfci 20A WH - Legrand-Pass & Seymour

2087W
Radiant Dead FRNT Self Test Gfci 20A WH

$43.11 Each

$431.10 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,501 994
Vendor Eaton Legrand-Pass & Seymour
Catalog Number SGFD20W 2087W
Manufacturer Number SGFD20W 2087W
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Switches
UNSPSC 39121633 - Circuit interruptor 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664750069 00785007035803
Weight per package 0.001 (lbs/each) 0.275 (lbs/each)
Description SGFD20W Gfci Self Test Blank Face 20A 125V WH
Self Test Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, 1.30 In Length, 1.20 In Width, 4.19 In Height, White, 0.3500 LB
2087W Radiant Dead FRNT Self Test Gfci 20A WH
Self-Test Gfci Receptacle Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, Impact Resistant, 0.2800 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.50 (Each) $43.11 (Each)
Carton/Reel $475.00 (10 Each) $43.11 (1 Each)
Standard Packaging/Reel $1,900.00 (40 Each) $431.10 (10 Each)
actuator - Control Circuit
amperage rating 20A 20
connection - Back and side wire
Current Rating 20 A 20 A
interrupt rating - 4 to 6 mA
Material - Thermoplatic
Number of Wires 3 -
Poles Two-pole 2
Voltage Rating 125 V ac 125
Color White White
Height 4.19 in 4.20 in
Length 1.30 in 1.03
Width 1.20 in 1.73
Description GFCI SELF TEST BLANK FACE 20A 125V WH RADIANT DEAD FRNT SELF TEST GFCI 20A WH
extra long description EWD SGFD20W GFCI Self Test Blank Fa P&S 2087W RADIANT DEAD FRNT SELF TE
Features Specification Grade - Dead-Front/Blank Face GFCI is UL Listed, fully compliant with all latest UL 943 (4th edition) Class A GFCI, UL 498 requirements and UL 508 for motor control switch horsepower rating, including the latest self testing requirements. GFCI lock-out function protects from miswired line-load connections and GFCI circuitry damage. Compact design provides maximum wiring room in “grounded box” applications. Device and wallplate mounting screws are captive, speeding installation time. Includes The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Long Description Self Test Duplex Receptacle, 20 A, 125 V ac, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, 1.30 in Length, 1.20 in Width, 4.19 in Height, White, 0.3500 lb Self-Test GFCI Receptacle Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, White, 0.025 sec Trip Time, Impact Resistant, 0.2800 lb
Product Type Gfci Self Test Blank Face 20A 125V WH Radiant Dead FRNT Self Test Gfci 20A WH
Short Description 20 A, 125 VAC, Self Test Duplex Receptacle, White, GFCI, Blank Face 20 A, 125 V, Self-Test Gfci Receptacle Receptacle, White
Special Features If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced. 20 Amp Feed-Thru Capacity
actuator type - Control Circuit
Compatible Wire Size - #14 to #10 AWG
Connection Type Back and Side Wired Back and Side Wired
dimensions 2.0410 IN X 2.9700 IN X 4.7510 IN -
media Yes -
Mounting Type Screw Mount -
package quantity 1 CT;10 PK 1 CT;10 PK
Receptacle Type Self Test Duplex Self Test GFCI
Resistance Properties - Impact Resistant
Standards Met UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426 cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
trip range - 4 to 6 mA
Trip Time - 0.025 sec
Trip Type - .025 Second Nominal
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number SGFD20W 2087-W
Category Description Residential GFCI devices Residential Switches
Type Blankface GFCI Specification Grade Dead-Front 20A Self-Test GFCI Receptacle
Weight 0.3500 lb 0.2800 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Residential;Commercial
environmental conditions - 95% Humidity, UL 94 V2
Frequency Rating - 60 Hz
nema rating 5-20R 5-15R
Operating Temperature - -35°C to +66°C
standard NOM,cULus Listed cULus, UL Listed, FSUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat