Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Platinum Tools |
Intermatic |
Catalog Number |
2018 |
K4135 |
Manufacturer Number |
2018 |
K4135 |
Category |
Controls, Dimmers, & Sensors -
Lighting Controls
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Electronic Ballast
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121112 - Low voltage alternating and direct current AC DC panelboard
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261620217 |
00078275042872 |
Weight per package |
0.22 (lbs/each) |
0.242 (lbs/each) |
Description |
2018 480V SPST 180DEG Swiv PC
1/2" Stem & Swivel, On 1-5FC/Off 3-15FC, 6"Leads, 480V, 7500W Tungsten, 4800VA Ballast
|
K4135 *Delisted* 480V Photocontrol
Photo Cell, 480 V Ac, >1 W, 3-3/4 In Length, 1-9/16 In Width, 1-9/16 In Height, Heavy Duty Die Cast Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem Mount, 0.2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.54 (Each) |
$0.00 (Each) |
Carton/Reel |
$47.54 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$47.54 (1 Each) |
$0.00 (12 Each) |
|
connection |
- |
Color Coded Lead |
Current Rating |
- |
15 A(Tungsten);8.3 A (Ballast) |
Voltage Rating |
480 V ac |
480 V ac |
Wattage |
- |
>1 W |
|
Color |
- |
Gray |
Housing Material |
Lexan Housing |
Heavy Duty Die Cast |
|
Height |
- |
1-9/16 in;4.0 cm |
Length |
6 in (Lead) |
3-3/4 in;9.5 cm |
Size |
- |
1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM |
Width |
- |
1-9/16 in;4 cm |
|
Description |
480V SPST 180DEG SWIV PC |
*DELISTED* 480V PHOTOCONTROL |
extra long description |
TORK 2018 Copper Foil Strips 100/Bg |
INT-MAT K4135 480V 50/60Hz 7200 WAT |
Features |
- |
These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting. |
Long Description |
1/2" Stem & Swivel, On 1-5fc/Off 3-15fc, 6"Leads, 480V, 7500W Tungsten, 4800VA Ballast |
Photo Cell, 480 V ac, >1 W, 3-3/4 in Length, 1-9/16 in Width, 1-9/16 in Height, Heavy Duty Die Cast Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem Mount, 0.2 lb/EA |
Product Type |
Lexan Swivel Photocontrol |
480V 50/60HZ 7200 Watt "T" Stem Mounting |
Short Description |
Lexan Swivel Photocontrol, 480 VAC, Lexan Housing |
Photo Cell, 480 VAC, >1 W, Heavy Duty Die Cast |
Special Features |
1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1/2 in Diameter |
Sonic welded polycarbonate housing and lens to seal out moisture;Delay action eliminates load switching OFF due to car headlights, and lightning |
|
Connection Type |
- |
1/2 IN - 14 NPT Thread |
coverage |
180 ° |
- |
Maximum Operating Temperature |
+140 °F;+60 °C |
+158 °F;+70 °C |
Minimum Operating Temperature |
-40 °F;-40 °C |
-40 °F;-40 °C |
Mounting Type |
Conduit Mount |
Stem Mount |
package quantity |
1 ct |
1 CT;12 PK |
Sensor Type |
Cadmium Sulphide Cell |
- |
Standards Met |
cULus Listed;UL Listed 773A;ANSI |
CSA Certified;Title Ca 20 Listed;California Title 24 Compliant |
supply voltage |
480 VAC |
480 |
Switch Type |
- |
Automatic Switch |
Timing Range |
2 Minutes |
- |
|
Brand |
NSi |
Intermatic |
Manufacturers Part Number |
2018 |
K4135 |
sub brand |
Photocontrols |
- |
|
Category Description |
ELECTRONIC BALLAST |
Commercial dimmers, motion sensors, & photo cells |
Type |
- |
Thermal Type Photo Cell |
|
Weight |
0.22 lb/EA |
0.2 lb/EA |
|
Application |
Flood Lamp-Patio Lamp Decorative Ligting;Flood Lamp;Patio Lamp;Decorative lighting |
Dusk to Dawn Lighting Control |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
- |
50/60 |
Mounting |
- |
Stem Mount |
Operating Temperature |
- |
-40 to +158 DEG F -40 to +70 DEG C |
standard |
- |
CSA, Title CA 20 Listed, California Title 24 Compliant |
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
Call nearest store for Item Price
|