Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Platinum Tools |
Intermatic |
Catalog Number |
2018 |
EK4135S |
Manufacturer Number |
2018 |
EK4135S |
Category |
Controls, Dimmers, & Sensors -
Lighting Controls
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Electronic Ballast
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121112 - Low voltage alternating and direct current AC DC panelboard
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261620217 |
00078275152403 |
Weight per package |
0.22 (lbs/each) |
0.215 (lbs/each) |
Description |
2018 480V SPST 180DEG Swiv PC
1/2" Stem & Swivel, On 1-5FC/Off 3-15FC, 6"Leads, 480V, 7500W Tungsten, 4800VA Ballast
|
EK4135S 480VAC Photocontrol
Nightfox™ Stem Mount Electronic Photocontrol, 480 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.54 (Each) |
$49.72 (Each) |
Carton/Reel |
$47.54 (1 Each) |
$49.72 (1 Each) |
Standard Packaging/Reel |
$47.54 (1 Each) |
$596.64 (12 Each) |
|
connection |
- |
Color Coded Lead |
Voltage Rating |
480 V ac |
- |
|
Housing Material |
Lexan Housing |
- |
|
Length |
6 in (Lead) |
- |
Size |
- |
1.31 WIDTH x 1.25 DEPTH x 2.25 HIGH IN; 3.35 WIDTH x 3.18 DEPTH x 5.72 HEIGHT CM |
|
Description |
480V SPST 180DEG SWIV PC |
480VAC PHOTOCONTROL |
extra long description |
TORK 2018 Copper Foil Strips 100/Bg |
INT-MAT EK4135S NIGHTFOX Stem Mount |
Features |
- |
NightFox™ electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with a minimum installation hole size of 7/8” diameter. Come with 9" wire leads. |
Long Description |
1/2" Stem & Swivel, On 1-5fc/Off 3-15fc, 6"Leads, 480V, 7500W Tungsten, 4800VA Ballast |
NightFox™ Stem Mount Electronic Photocontrol, 480 V |
Product Type |
Lexan Swivel Photocontrol |
Nightfox Stem Mount Electronic Photocontrol, 480 V |
Short Description |
Lexan Swivel Photocontrol, 480 VAC, Lexan Housing |
- |
Special Features |
1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1/2 in Diameter |
Non-drift silicon light sensor with IR filter;DC relay with zero-crossing circuitry for extended life;Conformal coated PCB;15-year design life;Exceeds 10,000 ON/OFF switching cycles;Fail ON mode;Ideal for single or multi fixture HID and LED installations;220J MOV surge protection element;#18 AWG wire leads |
|
coverage |
180 ° |
- |
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
Minimum Operating Temperature |
-40 °F;-40 °C |
- |
Mounting Type |
Conduit Mount |
- |
operating cycles |
- |
10000 |
package quantity |
1 ct |
- |
Sensor Type |
Cadmium Sulphide Cell |
- |
Standards Met |
cULus Listed;UL Listed 773A;ANSI |
- |
supply voltage |
480 VAC |
480 |
Timing Range |
2 Minutes |
2 - 5 |
Warranty |
- |
8 |
|
Brand |
NSi |
Intermatic |
Manufacturers Part Number |
2018 |
EK4135S |
sub brand |
Photocontrols |
- |
|
Category Description |
ELECTRONIC BALLAST |
Commercial dimmers, motion sensors, & photo cells |
Type |
- |
Stem Mount Electronic Photocell |
|
|
Application |
Flood Lamp-Patio Lamp Decorative Ligting;Flood Lamp;Patio Lamp;Decorative lighting |
parking lot lighting; landscape lighting; exterior lighting; street lighting; pedestrian pathway |
Enclosure |
- |
Polycarbonate |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
- |
50/60 |
Mounting |
- |
Stem Fixed Mount |
Operating Temperature |
- |
-40 to +158 DEG F -40 to +70 DEG C |
standard |
- |
CA Title 20; Ansi C136.24 |