Item Comparison: 200222, 323018BU

Item

200222 - 2-Way 900MHZ RF Splitter - SPC

200222
2-Way 900MHZ RF Splitter

$1.40 Each

$1.40 (1 Each)

QTY:
Each
Add
323018BU - Splitter 2-Way F Broadcast Nickel Plating - GC/Waldom Electronics

323018BU
Splitter 2-Way F Broadcast Nickel Plating

$2.1425 Each

$21.42 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 165 61
Vendor SPC GC/Waldom Electronics
Catalog Number 200222 323018BU
Manufacturer Number 200-222 32-3018-00BU
Category Unassigned Connecting Devices - Couplrs, SPLTTRS, Switches, At
Classification N/A Datacom Wiring Devices and Accessories
UNSPSC - 32101529 - Splitter
UPC/EAN/GTIN 884645110412 00010151326232
Weight per package 0 0
Description 200222 2-Way 900MHZ RF Splitter
323018BU Splitter 2-Way F Broadcast Nickel Plating
GC Waldom Electronics; Splitter; High Quality Broadcast, Hybrid; Frequency Range: 5 - 900 MHZ; Insertion Loss: 3.5 DB (VHF)/4 DB (Uhf); Input: 75 Ohm Video Signal; Output: 75 Ohm Multiple Video Outlets; Isolation: 25 DB (VHF)/20 DB (Uhf) (Out-Out); Return
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.40 (Each) $2.14 (Each)
Carton/Reel $1.40 (1 Each) $21.42 (10 Each)
Standard Packaging/Reel $1.40 (1 Each) $21.42 (10 Each)
Description 2-WAY 900MHZ RF SPLITTER SPLITTER 2-WAY F BROADCAST NICKEL PLATING
extra long description - 5 TO 900 MHZ FREQUENCY RATING; 10 STANDARD PACKAGE; 2 WAY(S); LEAD FREE; ROHS COMPLIANT; MATERIAL PLATED NICKEL; INSERTION LOSS 3.5 DB (VHF)/4.0 DB (UHF); RETURN LOSS 20 DB (VHF)/15 DB (UHF); ISOLATION 25(VHF)/20(UHF) OUT-OUT
Long Description - GC Waldom Electronics; Splitter; High Quality Broadcast, Hybrid; Frequency Range: 5 - 900 MHZ; Insertion Loss: 3.5 DB (VHF)/4 DB (UHF); Input: 75 OHM Video Signal; Output: 75 OHM Multiple Video Outlets; Isolation: 25 DB (VHF)/20 DB (UHF) (Out-Out); Return
Product Type - Splitter, GC Waldom Electronics, High Quality Broadcast, Hybrid
Special Features - All terminals use standard threaded "F" video connectors; Anti-corrosion plating and sealed case resist the elements; These splitters feature a built in ground block; Nickel plating; Package: Bulk Pack
connector - F-Type
Frequency Range - 5 - 900
Impedance - 51898
input - 75 OHM Video Signal
Number of Ways - 2 A
output - 75 OHM Multiple Video Outlets
Brand -
Manufacturers Part Number 200-222 32-3018-00BU
Category Description Fuses & Fuse Accessories Datacom Wiring Devices and Accessories
Type - High Quality Broadcast Hybrid Splitter
Manufacturer Status - Inactive
standard - RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat