Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic Inc. |
Catalog Number |
20002 |
K4124 |
Manufacturer Number |
2000-2 |
K4124 |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Unassigned
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261600189 |
00078275530072 |
Weight per package |
0.2 (lbs/each) |
0 |
Description |
20002 208-277V 2000W SPST Conduit Mounting
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
|
K4124 208V Photocontrol
Discontinued - Call For Availability. (Substitute With K4123
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.58 (Each) |
$0.00 (Each) |
Carton/Reel |
$28.58 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$342.96 (12 Each) |
$0.00 (12 Each) |
|
Terminal Type |
- |
6 inch Wire Lead |
Voltage Rating |
208 to 277 V |
208 VAC |
Wattage |
2000 W |
- |
|
Enclosure Material |
- |
SONIC WELDED POLYCARBONATE |
Housing Material |
Lexan |
- |
|
Height |
3-1/2 in |
- |
Size |
- |
1-9/16 INCH W X 1-9/16 INCH D X 3 INCH H |
|
Additional Information |
- |
TUNGSTEN CURRENT 15 AMPERE; BALLAST CURRENT 8.3 AMPERE; COLOR GRAY |
Commodity Description |
- |
Photocells & Accessories |
Description |
208-277V 2000W SPST CONDUIT MOUNTING |
208V PHOTOCONTROL |
extra long description |
TORK 2000-2 30 Crct Stacked Neutral |
THERMAL; 208 VAC VOLTAGE RATING; 3100 W TUNGSTEN LOAD; 1700 VA BALLAST LOAD; 1 TO 5 FC TURN ON LIGHT LEVEL; 3 TO 15 FC TURN OFF LIGHT LEVEL; 6 INCH WIRE LEAD TERMINAL; TEMPERATURE RATING -40 TO 158 DEG F; 1/2 INCH-14 TPI STEM MOUNTING; SONIC WELDED POLYCARBONATE ENCLOSURE; SIZE 1 9/16 INCH W X 1 9/16 INCH D X 3 INCH H; APPROVAL UL 773-A, CSA C22.2; K4100 MODEL; TUNGSTEN CURRENT 15 AMPERE; BALLAST CURRENT 8.3 AMPERE; COLOR GRAY |
Features |
1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA LED |
- |
Long Description |
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA |
DISCONTINUED - CALL FOR AVAILABILITY. (SUBSTITUTE WITH K4123 |
Product Type |
Conduit Mount |
Photocontrol |
Short Description |
Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel |
- |
Special Features |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN |
- |
|
Ballast Load Rating |
- |
1700 W |
for use with |
Decorative Ligting |
- |
Maximum Operating Temperature |
+140 °F |
- |
Minimum Operating Temperature |
-40 °F |
- |
Mounting Position |
- |
SWIVEL |
Mounting Type |
Conduit Mount |
- |
package quantity |
1 CT;12 PK |
- |
Standards Met |
cULus Listed |
- |
supply voltage |
208-277 VAC |
- |
Switch Type |
SPST |
- |
Timing Range |
2 Minutes |
- |
Tungsten Load Rating |
- |
3100 W |
Turn OFF Light Level |
- |
3 TO 15 FC |
Turn ON Light Level |
- |
1 TO 5 FC |
|
Brand |
NSi |
|
Manufacturers Part Number |
2000-2 |
K4124 |
Model |
- |
K4100 |
sub brand |
Photocontrols |
- |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
- |
THERMAL |
|
|
Application |
- |
OUTDOOR LIGHTING |
Approval |
- |
UL, CSA C22.2 |
Enclosure |
Lexan Housing |
- |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Conduit Mount |
1/2 INCH-14 TPI STEM |
Operating Temperature |
-40 to + 140 F |
- |
Temperature Rating |
- |
-40 TO 158 DEG F |
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
Call nearest store for Item Price
|