Item Comparison: 20002, K4123C

Item

20002 - 208-277V 2000W SPST Conduit Mounting - Nsi

20002
208-277V 2000W SPST Conduit Mounting

$28.58 Each

$342.96 (12 Each)

QTY:
Each
Add
K4123C - 208-277V Photocontrol - Intermatic

K4123C
208-277V Photocontrol

$39.79 Each

$477.48 (12 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 414 36
Vendor Nsi Intermatic
Catalog Number 20002 K4123C
Manufacturer Number 2000-2 K4123C
Category Lighting Photocells & Sensors - Lighting Photocells Lighting Photocells & Sensors - Lighting Photocells
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121613 - Grounding devices or assemblies 39121524 - Photocontrols
UPC/EAN/GTIN 00786261600189 00078275029590
Weight per package 0.2 (lbs/each) 0.242 (lbs/each)
Description 20002 208-277V 2000W SPST Conduit Mounting
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
K4123C 208-277V Photocontrol
Stem Mount Thermal Photocontrol, 208-277 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.58 (Each) $39.79 (Each)
Carton/Reel $28.58 (1 Each) $39.79 (1 Each)
Standard Packaging/Reel $342.96 (12 Each) $477.48 (12 Each)
connection - Color Coded Lead
Voltage Rating 208 to 277 V -
Wattage 2000 W -
Color - Gray
Housing Material Lexan -
Height 3-1/2 in -
Size - 1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM
Description 208-277V 2000W SPST CONDUIT MOUNTING 208-277V PHOTOCONTROL
extra long description TORK 2000-2 30 Crct Stacked Neutral INT-MAT K4123C Stem Mount Thermal P
Features 1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA LED These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Long Description Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA Stem Mount Thermal Photocontrol, 208-277 V
Product Type Conduit Mount Stem Mount Thermal Photocontrol, 208-277 V
Short Description Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel -
Special Features 1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads, Light Level Slide Adjustment
Connection Type - 1/2 IN - 14 NPT Thread
for use with Decorative Ligting -
Maximum Operating Temperature +140 °F -
Minimum Operating Temperature -40 °F -
Mounting Type Conduit Mount -
package quantity 1 CT;12 PK -
Standards Met cULus Listed -
supply voltage 208-277 VAC 208 - 277
Switch Type SPST -
Timing Range 2 Minutes -
Brand NSi Intermatic Inc.
Manufacturers Part Number 2000-2 K4123C
Category Description Residential dimmers, motion sensors, controls, & photo cells Commercial dimmers, motion sensors, & photo cells
Type - Thermal Type Photo Cell
Weight 0.2 lb/EA -
Application - Dusk to Dawn Lighting Control
Enclosure Lexan Housing -
environmental conditions -40 to + 140 F -
Frequency Rating 50-60 Hz 50/60
Mounting Conduit Mount Stem Mount
Operating Temperature -40 to + 140 F -40 to +158 DEG F -40 to +70 DEG C
standard - UL Recognized, CSA, C/UL Recognized, Title CA 20 Listed, California Title 24 Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat