Item Comparison: 2000, 2000

Item

2000 - 120V 2000W SPST Conduit Mounting - Nsi

2000
120V 2000W SPST Conduit Mounting

$25.60 Each

$307.20 (12 Each)

QTY:
Each
Add
2000 - 3-1/8D, 1G Nail-On PVC BX - Carlon

2000
3-1/8D, 1G Nail-On PVC BX

$1.8772 Each

$187.72 (100 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 2,237 96
Vendor Nsi Carlon
Catalog Number 2000 2000
Manufacturer Number 2000 2000
Category Lighting Photocells & Sensors - Lighting Photocells Enhanced Commodity Codes - Boxes & Covers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Plastic Boxes
UNSPSC 39121613 - Grounding devices or assemblies 39121308 - Outlet box
UPC/EAN/GTIN 00786261600172 00786358517109
Weight per package 0.2 (lbs/each) 0.375 (lbs/each)
Description 2000 120V 2000W SPST Conduit Mounting
1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led
2000 3-1/8D, 1G Nail-On PVC BX
Single-Gang Nail-On Outlet Box, Volume 18 Cubic Inches, Length 3-11/16 Inches, Width 2-1/4 Inches, Depth 3-1/8 Inches, Color Brown, Material Phenolic, Mounting Means Bottom Nails
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.60 (Each) $1.88 (Each)
Carton/Reel $25.60 (1 Each) $1.88 (1 Each)
Standard Packaging/Reel $307.20 (12 Each) $187.72 (100 Each)
Material Vinyl Phenolic
Background Color Gray -
Color - Brown
Thickness 6 mil -
Width 1.9 in;50 mm -
Description 120V 2000W SPST CONDUIT MOUNTING 3-1/8D,1G NAIL-ON PVC BX
extra long description TORK 2000 30 Crct Stacked Neutral ABB 2000 3-11/16X2-1/4,1-G SWBX,NM,
Long Description 1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED Single-Gang Nail-On Outlet Box, Volume 18 Cubic Inches, Length 3-11/16 Inches, Width 2-1/4 Inches, Depth 3-1/8 Inches, Color Brown, Material Phenolic, Mounting Means Bottom Nails
Product Type 30 CRCT Stacked Neutral 3-11/16X2-1/4, 1-G SWBX, NM, 18CUIN, CL
Short Description TORK PHOTOCONTROL -
language English -
Maximum Operating Temperature 220 °F -
package quantity 24 RL/CA -
Shelf Life 2000 h -
supply voltage 120 Vac -
Timing Range 2 Minutes -
Brand Nsi Industries Carlon
Manufacturers Part Number 2000 2000
sub brand 3M(TM);Scotch(R) -
Category Description Residential dimmers, motion sensors, controls, & photo cells PLASTIC BOXES
Type - Outlet Boxes
Application General Holding And Bundling Can Be Installed in The Same Stud Cavity of a Shared Two-Hour Wall
Enclosure Lexan Housing -
environmental conditions -40 to + 140 F -
Frequency Rating 50-60 Hz -
Mounting Conduit Mount -
Operating Temperature -40 to + 140 F -
standard - UL E11461
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat