Item Comparison: 2000, 2000

Item

2000 - 120V 2000W SPST Conduit Mounting - Nsi

2000
120V 2000W SPST Conduit Mounting

$25.60 Each

$307.20 (12 Each)

QTY:
Each
Add
2000 - Scotch Electricians Duct Tape, 2" X 50yd - Scotch

2000
Scotch Electricians Duct Tape, 2" X 50yd

$10.18 Each

$122.16 (12 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 2,299 437
Vendor Nsi Scotch
Catalog Number 2000 2000
Manufacturer Number 2000 7000031684
Category Lighting Photocells & Sensors - Lighting Photocells Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Tape
UNSPSC 39121613 - Grounding devices or assemblies 31201500 - Tape
UPC/EAN/GTIN 00786261600172 00054007434030
Weight per package 0.2 (lbs/each) 0.0842 (lbs/each)
Description 2000 120V 2000W SPST Conduit Mounting
1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led
2000 Scotch Electricians Duct Tape, 2" X 50yd
Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.01 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.60 (Each) $10.18 (Each)
Carton/Reel $25.60 (1 Each) $122.16 (12 Each)
Standard Packaging/Reel $307.20 (12 Each) $122.16 (12 Each)
Material Vinyl Vinyl
Background Color Gray Gray
Thickness 6 mil -
Width 1.9 in;50 mm -
Description 120V 2000W SPST CONDUIT MOUNTING ELECTRICIANS DUCT TAPE 2000,2" X 50YD,12/CASE
extra long description TORK 2000 30 Crct Stacked Neutral 3M 7000031684 Scotch® Electricians
Features - Scotch® 2000 Electrician’s Duct Tape is a 6 mil water resistant duct tape with a polyvinyl chloride (PVC) backing and a rubber adhesive. Scotch 2000 is designed to be an electrician’s utility tape for holding and bundling applications.
Long Description 1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.01 lb
Product Type 30 CRCT Stacked Neutral Conduit Mounting
Short Description TORK PHOTOCONTROL Conduit Mounting, Vinyl, Gray
language English -
Maximum Operating Temperature 220 °F +140 °F
Minimum Operating Temperature - -40 °F
package quantity 24 RL/CA -
Shelf Life 2000 h -
Standards Met - Ul;CSA
supply voltage 120 Vac -
Timing Range 2 Minutes -
Brand Nsi Industries Minnesota Mining (3M)
Manufacturers Part Number 2000 2000-DUCT-TAPE-DISPLAY
sub brand 3M(TM);Scotch(R) Scotch(R)
Category Description Residential dimmers, motion sensors, controls, & photo cells TAPE
Type - Display
Weight - 1.01 lb
Application General Holding And Bundling Decorative Lighting;Flood Light;Patio Lamp
Enclosure Lexan Housing -
environmental conditions -40 to + 140 F -
Frequency Rating 50-60 Hz -
Mounting Conduit Mount -
Operating Temperature -40 to + 140 F -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat