Item Comparison: 2000, K4121

Item

2000 - 120V 2000W SPST Conduit Mounting - Nsi

2000
120V 2000W SPST Conduit Mounting

$25.60 Each

$307.20 (12 Each)

QTY:
Each
Add
K4121 - 1800W 120V Photo Cell - Intermatic

K4121
1800W 120V Photo Cell

$16.48 Each

$197.76 (12 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 2,138 161
Vendor Nsi Intermatic
Catalog Number 2000 K4121
Manufacturer Number 2000 K4121C
Category Lighting Photocells & Sensors - Lighting Photocells Lighting Photocells & Sensors - Lighting Photocells
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121613 - Grounding devices or assemblies 39121524 - Photocontrols
UPC/EAN/GTIN 00786261600172 00078275002012
Weight per package 0.2 (lbs/each) 1 (lbs/each)
Description 2000 120V 2000W SPST Conduit Mounting
1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led
K4121 1800W 120V Photo Cell
Stem Mount Thermal Photocontrol, 120 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.60 (Each) $16.48 (Each)
Carton/Reel $25.60 (1 Each) $16.48 (1 Each)
Standard Packaging/Reel $307.20 (12 Each) $197.76 (12 Each)
connection - Color Coded Lead
Material Vinyl -
Background Color Gray -
Color - Gray
Size - 1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM
Thickness 6 mil -
Width 1.9 in;50 mm -
Description 120V 2000W SPST CONDUIT MOUNTING 1800W 120V PHOTO CELL
extra long description TORK 2000 30 Crct Stacked Neutral INT-MAT K4121C Stem Mount Thermal P
Features - These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Long Description 1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED Stem Mount Thermal Photocontrol, 120 V
Product Type 30 CRCT Stacked Neutral Stem Mount Thermal Photocontrol, 120 V
Short Description TORK PHOTOCONTROL -
Special Features - Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads, Light Level Slide Adjustment
Connection Type - 1/2 IN - 14 NPT Thread
language English -
Maximum Operating Temperature 220 °F -
package quantity 24 RL/CA -
Shelf Life 2000 h -
supply voltage 120 Vac 120
Timing Range 2 Minutes -
Brand Nsi Industries Intermatic
Manufacturers Part Number 2000 K4121C
sub brand 3M(TM);Scotch(R) -
Category Description Residential dimmers, motion sensors, controls, & photo cells Commercial dimmers, motion sensors, & photo cells
Type - Thermal Type Photo Cell
Status - Inactive
Application General Holding And Bundling Dusk to Dawn Lighting Control
Enclosure Lexan Housing -
environmental conditions -40 to + 140 F -
Frequency Rating 50-60 Hz 50/60
Mounting Conduit Mount Stem Mount
Operating Temperature -40 to + 140 F -40 to +158 DEG F -40 to +70 DEG C
standard - UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat