Nacogdoches |
191 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Intermatic |
Catalog Number |
1GWIUXD |
WP1010C |
Manufacturer Number |
1GWIUXD |
WP1010C |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
-
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
658746042459 |
00078275022522 |
Weight per package |
0.51 (lbs/each) |
0.475 (lbs/each) |
Description |
1GWIUXD 1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
|
WP1010C 1G In-Use 3-1/8" Deep Vertical Cover
Weatherproof Outlet Cover, 1 Gang, 5-1/2 In (L) X 3-4/5 In (W) X 2-1/4 In (H), Horizontal Mount/Vertical Mount, Rectangular, Uv Stabilized Plastic, Clear
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.07 (Each) |
$13.39 (Each) |
Carton/Reel |
$12.07 (1 Each) |
$13.39 (1 Each) |
Standard Packaging/Reel |
$120.69 (10 Each) |
$80.34 (6 Each) |
|
insulation |
- |
Neoprene Gasket |
Material |
Polycarbonate |
UV Stabilized Plastic |
Number of Gangs |
1 |
1 |
Shape |
- |
Rectangular |
|
|
Depth |
- |
3-1/8 |
Width |
3-1/4 in |
- |
|
Construction |
- |
Heavy-Duty Polycarbonate |
Description |
1G CLR WIU CVR XDUT MULTCONFIG |
1G IN-USE 3-1/8" DEEP VERTICAL COVER |
extra long description |
- |
INT-MAT WP1010C Plastic In-Use Weat |
Features |
- |
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications. |
Long Description |
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width |
Weatherproof Outlet Cover, 1 Gang, 5-1/2 in (L) x 3-4/5 in (W) x 2-1/4 in (H), Horizontal Mount/Vertical Mount, Rectangular, UV Stabilized Plastic, Clear |
Product Type |
Extra Duty In-Use Cover |
Plastic In-Use Weatherproof Cover, Single-Gang, VRT, 3125" C |
Short Description |
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 10 PK |
Weatherproof Outlet Cover, 1 Gang, 3-1/8", UV Stabilized Plastic, Clear |
Special Features |
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically |
Easy to install |
|
Cable Size |
- |
(2) 14 Gauge, (1) 12 Gauge |
Color/Finish |
Clear/Gray |
- |
dimensions |
- |
5-1/2 in (L) x 3-4/5 in (W) x 2-1/4 in (H);139.7 mm (L) x 96.8 mm (W) x 57 mm (H) |
for use with |
18in1 Extra Duty Box |
Damp and Wet Locations |
includes |
Gasket and Mounting Hardware |
- |
Knockouts |
- |
true |
Mounting Type |
- |
Horizontal Mount/Vertical Mount |
number of outlet |
- |
1 |
package quantity |
10 PK |
1 ct |
Standards Met |
cULus Listed File No. E362580;UL Extra Duty Compliant |
2014 NEC Article 314.15;UL Listed |
Warranty |
- |
1 |
|
Brand |
SUPERFLEX LTD. |
Intermatic Inc. |
Manufacturers Part Number |
1GWIUXD |
WP1010C |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
- |
Weatherproof Receptacle Cover |
|
Application |
- |
Industrial;Commercial;Manufacturing;Residential;Agricultural;Signage;Athletic Fields |
Mounting |
- |
VERTICAL |
nema rating |
- |
Nema 3R |