Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Legrand-Pass & Seymour |
Catalog Number |
1GWIUXD |
WIUC10SC |
Manufacturer Number |
1GWIUXD |
WIUC10-SC |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
658746042459 |
78500726871 |
Weight per package |
0.51 (lbs/each) |
0.73 (lbs/each) |
Description |
1GWIUXD 1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
|
WIUC10SC 1G While In Use, Shallow Clear Cover
WP In Use Cover 1G Shallow Clear
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.07 (Each) |
$11.00 (Each) |
Carton/Reel |
$12.07 (1 Each) |
$11.00 (1 Each) |
Standard Packaging/Reel |
$120.69 (10 Each) |
$154.00 (14 Each) |
|
Material |
Polycarbonate |
Polycarbonate |
Number of Gangs |
1 |
1 |
|
|
Depth |
- |
3 INCH |
Height |
- |
7.4 INCH |
Width |
3-1/4 in |
5.34 INCH |
|
Commodity Description |
- |
WALL PLATES & COVERS |
Description |
1G CLR WIU CVR XDUT MULTCONFIG |
1G WHILE IN USE, SHALLOW CLEAR COVER |
Long Description |
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width |
WP IN USE COVER 1G SHALLOW CLEAR |
Product Type |
Extra Duty In-Use Cover |
Weatherproof While-In Use Cover |
Short Description |
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 10 PK |
- |
Special Features |
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically |
- |
|
Color/Finish |
Clear/Gray |
- |
for use with |
18in1 Extra Duty Box |
- |
includes |
Gasket and Mounting Hardware |
- |
Lid Type |
- |
STANDARD LID |
Mounting Position |
- |
HORIZONTAL/VERTICAL |
package quantity |
10 PK |
- |
Standards Met |
cULus Listed File No. E362580;UL Extra Duty Compliant |
- |
|
Brand |
SUPERFLEX LTD. |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
1GWIUXD |
WIUC10-SC |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
|
|
Approval |
- |
UL (CANADA AND US) |
Configuration |
- |
(1) RECEPTACLE |
Enclosure |
- |
NEMA 3R |
Mounting |
- |
BOX |