Item Comparison: 1GWIUXD, TWCW1PC

Item

1GWIUXD - 1G CLR Wiu CVR Xdut Multconfig - SPC

1GWIUXD
1G CLR Wiu CVR Xdut Multconfig

$12.0694 Each

$120.69 (10 Each)

QTY:
Each
Add
TWCW1PC - 1G 2" Deep In-Use Cover Clear - TITAN3 Technology LLC

TWCW1PC
1G 2" Deep In-Use Cover Clear

$12.14 Each

$97.12 (8 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 887 557
Vendor SPC TITAN3 Technology LLC
Catalog Number 1GWIUXD TWCW1PC
Manufacturer Number 1GWIUXD N/A
Category Enhanced Commodity Codes - Boxes & Covers Unassigned
Classification Weatherproof Boxes & Covers Form 5 Condulets, Covers, & Gaskets
UNSPSC - -
UPC/EAN/GTIN 658746042459 N/A
Weight per package 0.51 (lbs/each) 0.45 (lbs/each)
Description 1GWIUXD 1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
TWCW1PC 1G 2" Deep In-Use Cover Clear
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.07 (Each) $12.14 (Each)
Carton/Reel $12.07 (1 Each) $12.14 (1 Each)
Standard Packaging/Reel $120.69 (10 Each) $97.12 (8 Each)
Material Polycarbonate -
Number of Gangs 1 -
Width 3-1/4 in -
Description 1G CLR WIU CVR XDUT MULTCONFIG 1G 2" DEEP IN-USE COVER CLEAR
Long Description Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width -
Product Type Extra Duty In-Use Cover -
Short Description Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 10 PK -
Special Features Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically -
Color/Finish Clear/Gray -
for use with 18in1 Extra Duty Box -
includes Gasket and Mounting Hardware -
package quantity 10 PK -
Standards Met cULus Listed File No. E362580;UL Extra Duty Compliant -
Brand SUPERFLEX LTD. -
Manufacturers Part Number 1GWIUXD -
Category Description WEATHERPROOF BOXES & COVERS FORM 5 CONDULETS, COVERS, & GASKETS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat