Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Taymac |
Catalog Number |
1GWIUXD |
MM510C |
Manufacturer Number |
1GWIUXD |
MM510C |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
-
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
658746042459 |
00092326102148 |
Weight per package |
0.51 (lbs/each) |
0.484 (lbs/each) |
Description |
1GWIUXD 1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
|
MM510C 1G CLR NM WP HZ/VRT While-In-Use CVR
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-In-1, 3-1/4 In. Deep, Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.07 (Each) |
$15.68 (Each) |
Carton/Reel |
$12.07 (1 Each) |
$15.68 (1 Each) |
Standard Packaging/Reel |
$120.69 (10 Each) |
$15.68 (1 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
- |
|
|
Height |
- |
5.5 |
Length |
- |
4.38 |
Width |
3-1/4 in |
4 |
|
Construction |
- |
Nonmetallic |
Description |
1G CLR WIU CVR XDUT MULTCONFIG |
1G CLR NM WP HZ/VRT WHILE-IN-USE CVR |
extra long description |
- |
RACO MM510C 1G WP HOR/VER 16IN1 WIU |
Long Description |
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width |
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 3-1/4 in. Deep, Gray |
Product Type |
Extra Duty In-Use Cover |
Weatherproof |
Short Description |
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 10 PK |
- |
Special Features |
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically |
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; Deep; quick and easy to install; lockable tab; 16 configurations in 1; horizontal/vertical; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear. |
|
Color/Finish |
Clear/Gray |
- |
for use with |
18in1 Extra Duty Box |
- |
includes |
Gasket and Mounting Hardware |
- |
package quantity |
10 PK |
- |
Packaging Type |
- |
Shrink |
pallet quantity |
- |
768 |
Standards Met |
cULus Listed File No. E362580;UL Extra Duty Compliant |
- |
|
Brand |
SUPERFLEX LTD. |
Taymac |
Manufacturers Part Number |
1GWIUXD |
MM510C |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
- |
COVER |
|
|
Application |
- |
In Use |
Mounting |
- |
DEVICE |
standard |
- |
cULus Listed |