Nacogdoches |
0 |
14 |
All Stores |
|
|
|
Vendor |
Taymac |
SPC |
Catalog Number |
MM410C |
1GWIUXD |
Manufacturer Number |
MM410C |
1GWIUXD |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
-
|
UPC/EAN/GTIN |
00092326102117 |
658746042459 |
Weight per package |
0.425 (lbs/each) |
0.51 (lbs/each) |
Description |
MM410C 1G 2-3/4" Wiu CVR
Single Gang In Use
Bubble Cover
|
1GWIUXD 1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.58 (Each) |
$12.07 (Each) |
Carton/Reel |
$12.58 (1 Each) |
$12.07 (1 Each) |
Standard Packaging/Reel |
$125.80 (10 Each) |
$120.69 (10 Each) |
|
Material |
High Impact Polycarbonate |
Polycarbonate |
Number of Gangs |
1 |
1 |
|
|
Height |
5.54 in |
- |
Length |
2-3/4 in |
- |
Width |
3.79 in |
3-1/4 in |
|
Construction |
Nonmetallic |
- |
Description |
1G 2-3/4" WIU CVR |
1G CLR WIU CVR XDUT MULTCONFIG |
extra long description |
RACO MM410C 1G WP HORZ/VERT 16IN1 W |
- |
Features |
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 2-3/4 in. Deep, Clear. |
- |
Long Description |
Single gang In use
Bubble Cover |
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width |
Product Type |
Weatherproof While-In-Use Device Box Cover |
Extra Duty In-Use Cover |
Short Description |
Weatherproof While-In-Use Device Box Cover, High Impact Polycarbonate, Clear, 1 Gang |
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 10 PK |
Special Features |
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; quick and easy to install; lockable tab; 16 configurations in 1; horizontal/vertical; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear. |
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically |
|
Color/Finish |
Clear |
Clear/Gray |
exact weight |
0.425 |
- |
for use with |
- |
18in1 Extra Duty Box |
includes |
Gasket;Mounting Hardware |
Gasket and Mounting Hardware |
media |
Yes |
- |
package quantity |
1 CA;10 PK |
10 PK |
Packaging Type |
Shrink |
- |
pallet quantity |
960 |
- |
Standards Met |
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant |
cULus Listed File No. E362580;UL Extra Duty Compliant |
|
Brand |
Hubbell--Raco |
SUPERFLEX LTD. |
Manufacturers Part Number |
MM400C-B |
1GWIUXD |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
- |
|
Standard Package |
10 |
- |
Weight |
0.425 lb |
- |
|
Application |
In Use |
- |
Mounting |
DEVICE |
- |
standard |
cULus Listed |