Item Comparison: 1924, CSE1502

Item

1924 - 1-1/2" Two Hole Emt Strap - Bridgeport

1924
1-1/2" Two Hole Emt Strap

$0.9327 Each

$466.35 (500 Each)

QTY:
Each
Add
CSE1502 - 1-1/2"""" STL Straps Emt 2 Hole - Amfico

CSE1502
1-1/2"""" STL Straps Emt 2 Hole

$0.66 Each

$16.50 (25 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 18,679 59
Vendor Bridgeport Amfico
Catalog Number 1924 CSE1502
Manufacturer Number 1924 CSE1502
Category Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Emt Straps & Clamp Backs - Steel Two Hole Emt Straps
Classification Emt Straps Emt Straps
UNSPSC 31162906 - Hose or pipe clamps 39121419 - Flex connectors
UPC/EAN/GTIN 00781747019240 00662364540204
Weight per package 0.0857 (lbs/each) 0.08 (lbs/each)
Description 1924 1-1/2" Two Hole Emt Strap
Two Hole Strap, 1-1/2 In Trade Size, Zinc Electro-Plate, 4 In Length, 0.0857 LB
CSE1502 1-1/2"""" STL Straps Emt 2 Hole
1-1/2" Steel Straps - Emt - 2 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.93 (Each) $0.66 (Each)
Carton/Reel $46.64 (50 Each) $0.66 (1 Each)
Standard Packaging/Reel $466.35 (500 Each) $16.50 (25 Each)
Material Steel -
Finish Zinc Electroplated -
Length 4 in -
Size 1 1/2 -
Description 1-1/2" TWO HOLE EMT STRAP 1-1/2"""" STL STRAPS EMT 2 HOLE
extra long description BPT 1924 1-1/2" PIPE STRAP EMT AMFICO CSE1502 1-1/2" Stl Straps E
Features Used to support EMT to mounting surface. -
Long Description Two Hole Strap, 1-1/2 in Trade Size, Zinc Electro-Plate, 4 in Length, 0.0857 lb 1-1/2" Steel Straps - EMT - 2 Hole USA
Product Type Two Hole Strap 1-1/2" STL Straps Emt 2 Hole
Short Description Two Hole EMT Strap, 1-1/2 in, Zinc Electro-Plate -
for use with EMT Conduit -
media Yes -
package quantity 500 PK -
Standards Met CSA certified -
Made in USA yes -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 1924 CSE1502
Category Description EMT STRAPS EMT STRAPS
Type Two Hole Pipe Strap -
Trade Size 1-1/2 in -
Weight 0.0857 lb -
Application Used to Support EMT to Mounting Surface -
standard CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat