Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
192 |
1123AL |
Manufacturer Number |
192 |
1123-AL |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564101921 |
00781747811233 |
Weight per package |
0.54 (lbs/each) |
1 (lbs/each) |
Description |
192 1" Rigid 3PC Coupling
Coupling, 1 In Trade Size, Straight, Zinc Plated, NPSM Connection, 60 LB/100
|
1123AL 1" Alu Rigid Three Piece Coupling
Coupling, Conduit, Three-Piece, Aluminum, Size 1 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.65 (Each) |
$47.66 (Each) |
Carton/Reel |
$126.54 (10 Each) |
$238.28 (5 Each) |
Standard Packaging/Reel |
$632.69 (50 Each) |
$2,382.80 (50 Each) |
|
|
Description |
1" RIGID 3PC COUPLING |
1" ALU RIGID THREE PIECE COUPLING |
extra long description |
MIDWEST 192 1 3PC CONDUIT COUPLING |
BPT 1123-AL 1" 3-PIECE COUPLING, AL |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
- |
Long Description |
Coupling, 1 in Trade Size, Straight, Zinc Plated, NPSM Connection, 60 lb/100 |
Coupling, Conduit, Three-Piece, Aluminum, Size 1 Inch |
Product Type |
1 3PC Conduit Coupling |
1" 3-Piece Coupling, Alum |
Short Description |
Coupling, 1 in, Zinc Plated |
- |
Special Features |
Concrete Tight;Three Pieces |
Plain Finish |
|
Color/Finish |
Zinc Plated |
- |
Connection Type |
NPSM |
- |
Connector Type |
- |
Three-piece Conduit |
dimensions |
1.6300 IN X 1.8800 IN X 1.8800 IN |
- |
for use with |
Rigid and Intermediate Conduit |
- |
media |
- |
Yes |
package quantity |
25 PK |
- |
Standards Met |
UL File No: E-19189;UL Listed;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport Fittings |
Manufacturers Part Number |
192 |
1123-AL |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Three-piece conduit coupling |
COUPLING |
|
|
|
Application |
Join Two Lengths of Threaded Conduit;Couples Conduit when Conduit Cannot be Turned |
Used to join two lengths of threaded conduit. |
standard |
UL, cUL |
cULus |