Item Comparison: 190M, 675

Item

190M - 1/2" Rigid 3PC Coupling - Eaton

190M
1/2" Rigid 3PC Coupling

$5.118 Each

$127.95 (25 Each)

QTY:
Each
Add
675 - 1/2" 3 Piece Coupling - T&B Ind Fitting

675
1/2" 3 Piece Coupling

$21.224 Each

$2,122.40 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 453 0
Vendor Eaton T&B Ind Fitting
Catalog Number 190M 675
Manufacturer Number 190M 675
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564101907 00786210006758
Weight per package 0.22 (lbs/each) 0.225 (lbs/each)
Description 190M 1/2" Rigid 3PC Coupling
Eaton Crouse-Hinds Series Three-Piece Conduit Coupling, Rigid/Imc, Malleable Iron, Concrete Tight, 1/2"
675 1/2" 3 Piece Coupling
1/2 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.12 (Each) $21.22 (Each)
Carton/Reel $127.95 (25 Each) $530.60 (25 Each)
Standard Packaging/Reel $127.95 (25 Each) $2,122.40 (100 Each)
Length - 1-1/4
Description 1/2" RIGID 3PC COUPLING 1/2" 3 PIECE COUPLING
extra long description MIDWEST 190M 1/2 3PC CONDUIT COUPLI ABB 675 1/2 INCH ERICKSON COUPLING
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea -
Long Description Eaton Crouse-Hinds series three-piece conduit coupling, Rigid/IMC, Malleable iron, Concrete tight, 1/2" 1/2 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit
Product Type 1/2 3PC Conduit Coupling 1/2 Inch Erickson Coupling
Special Features Concrete Tight Free Fitting Threads Ensure Easy Assembly
dimensions 1.3800 IN X 1.3400 IN X 1.3800 IN -
outside diameter - 1-15/32
Brand EATON CROUSE-HINDS SERIES T&B Ind Fitting
Manufacturers Part Number 190M -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Three-piece conduit coupling Conduit Coupling
Trade Size 1/2 in 1/2 in
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated
standard UL, cUL UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat