Item Comparison: 190M, 1121AL

Item

190M - 1/2" Rigid 3PC Coupling - Eaton

190M
1/2" Rigid 3PC Coupling

$5.118 Each

$127.95 (25 Each)

QTY:
Each
Add
1121AL - 1/2" Alu Rigid Three Piece Coupling - Bridgeport

1121AL
1/2" Alu Rigid Three Piece Coupling

$21.4195 Each

$2,141.95 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 453 91
Vendor Eaton Bridgeport
Catalog Number 190M 1121AL
Manufacturer Number 190M 1121-AL
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Aluminum
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564101907 00781747811219
Weight per package 0.22 (lbs/each) 1 (lbs/each)
Description 190M 1/2" Rigid 3PC Coupling
Eaton Crouse-Hinds Series Three-Piece Conduit Coupling, Rigid/Imc, Malleable Iron, Concrete Tight, 1/2"
1121AL 1/2" Alu Rigid Three Piece Coupling
Coupling, Conduit, Three-Piece, Aluminum, Size 1/2 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.12 (Each) $21.42 (Each)
Carton/Reel $127.95 (25 Each) $535.49 (25 Each)
Standard Packaging/Reel $127.95 (25 Each) $2,141.95 (100 Each)
Description 1/2" RIGID 3PC COUPLING 1/2" ALU RIGID THREE PIECE COUPLING
extra long description MIDWEST 190M 1/2 3PC CONDUIT COUPLI BPT 1121-AL 1/2" 3-PIECE COUPLING,
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea -
Long Description Eaton Crouse-Hinds series three-piece conduit coupling, Rigid/IMC, Malleable iron, Concrete tight, 1/2" Coupling, Conduit, Three-Piece, Aluminum, Size 1/2 Inch
Product Type 1/2 3PC Conduit Coupling 1/2" 3-Piece Coupling, Alum
Special Features Concrete Tight Plain Finish
Connector Type - Three-piece Conduit
dimensions 1.3800 IN X 1.3400 IN X 1.3800 IN -
media - Yes
Brand EATON CROUSE-HINDS SERIES Bridgeport Fittings
Manufacturers Part Number 190M 1121-AL
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Three-piece conduit coupling COUPLING
Trade Size 1/2 in 0.5
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Used to join two lengths of threaded conduit.
standard UL, cUL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat