Nacogdoches |
167 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Amfico |
Catalog Number |
1907 |
CSER2502 |
Manufacturer Number |
1907 |
CSER2502 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Straps & Clampbacks
|
Emt Straps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747019073 |
00662364540563 |
Weight per package |
0.206 (lbs/each) |
0.17 (lbs/each) |
Description |
1907 2-1/2" Two Hole Rigid Strap
Pipe Strap, 2-1/2 In Trade Size, Zinc Electro-Plated, 6 In Length, 2.81 In Height, 0.206 LB/Ea
|
CSER2502 2-1/2"""" STL Straps Emt & Rig 2 Hole
2-1/2" Steel Straps - Emt & Rigid - 2 Hole Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.22 (Each) |
$2.01 (Each) |
Carton/Reel |
$55.46 (25 Each) |
$2.01 (1 Each) |
Standard Packaging/Reel |
$221.86 (100 Each) |
$40.20 (20 Each) |
|
|
Finish |
Zinc Electroplated |
- |
|
Height |
2.81 in |
- |
Length |
6 in |
- |
Size |
2 1/2 |
- |
|
Description |
2-1/2" TWO HOLE RIGID STRAP |
2-1/2"""" STL STRAPS EMT & RIG 2 HOLE |
extra long description |
BPT 1907 2-1/2" PIPE STRAP, TWO HOL |
AMFICO CSER2502 2-1/2" Stl Straps E |
Features |
Used to support EMT to mounting surface. |
- |
Long Description |
Pipe Strap, 2-1/2 in Trade Size, Zinc Electro-Plated, 6 in Length, 2.81 in Height, 0.206 lb/EA |
2-1/2" Steel Straps - EMT & Rigid - 2 Hole USA |
Product Type |
Pipe Strap |
2-1/2" STL Straps Emt & Rig 2 Hole |
Short Description |
Pipe Strap, 2-1/2 in, Zinc Electro-Plate, 2 Hole |
- |
Special Features |
Two Hole Strap |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Support EMT to Mounting Surface |
- |
media |
Yes |
- |
package quantity |
100 PK |
- |
Standards Met |
cULus Listed;CSA File No: LR39354;UL File No: E161206;UL-2239;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
American Fittings Corp |
Manufacturers Part Number |
1907 |
CSER2502 |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
EMT STRAPS |
Type |
Two Hole Pipe Strap |
- |
|
|
|
Application |
Used to support EMT to mounting surface. |
- |
standard |
cULus, CSA |