Item Comparison: 1903, CSE1001

Item

1903 - 1" Two Hole Rigid Strap - Bridgeport

1903
1" Two Hole Rigid Strap

$0.5927 Each

$592.70 (1000 Each)

QTY:
Each
Add
CSE1001 - 1", 1H Emt Pipe STRP - Amfico

CSE1001
1", 1H Emt Pipe STRP

$0.3401 Each

$17.00 (50 Each)

QTY:
Each
Add
Nacogdoches 684 0
All Stores 41,788 2,849
Vendor Bridgeport Amfico
Catalog Number 1903 CSE1001
Manufacturer Number 1903 CSE1001
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Emt Straps & Clamp Backs - Steel One Hole Emt Straps
Classification Rigid Straps & Clampbacks Emt Straps
UNSPSC 31162906 - Hose or pipe clamps 39121419 - Flex connectors
UPC/EAN/GTIN 00781747019035 00662364540044
Weight per package 0.053 (lbs/each) 0.06 (lbs/each)
Description 1903 1" Two Hole Rigid Strap
Pipe Strap, 1 In Trade Size, Zinc Electro-Plated, 3 In Length, 1-5/16 In Height, 0.053 LB/Ea
CSE1001 1", 1H Emt Pipe STRP
1" Steel Straps - Emt - 1 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.59 (Each) $0.34 (Each)
Carton/Reel $59.27 (100 Each) $17.00 (50 Each)
Standard Packaging/Reel $592.70 (1000 Each) $17.00 (50 Each)
Material Steel -
Finish Zinc Electroplated -
Height 1-5/16 in -
Length 3 in -
Size 1 -
Description 1" TWO HOLE RIGID STRAP 1",1H EMT PIPE STRP
extra long description BPT 1903 1" PIPE STRAP RIGID AMFICO CSE1001 1" Stl Straps EMT 1
Features Steel Strap used to secure rigid conduit and IMC to mounting surface. -
Long Description Pipe Strap, 1 in Trade Size, Zinc Electro-Plated, 3 in Length, 1-5/16 in Height, 0.053 lb/EA 1" Steel Straps - EMT - 1 Hole USA
Product Type Pipe Strap 1" STL Straps Emt 1" Hole
Short Description Pipe Strap, 1 in, Zinc Electro-Plate, 2 Hole -
Special Features Two Hole Strap -
Color/Finish Zinc Electro-Plated -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 1000 PK -
Standards Met CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport Amfico
Manufacturers Part Number 1903 CSE1001
Category Description RIGID STRAPS & CLAMPBACKS EMT STRAPS
Type Two Hole Pipe Strap -
Trade Size 1 in -
Weight 0.053 lb/EA -
Application Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface -
standard CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat