Nacogdoches |
652 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
1903 |
352 |
Manufacturer Number |
1903 |
352 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Straps & Clampbacks
|
Rigid Straps & Clampbacks
|
UNSPSC |
31162906 - Hose or pipe clamps
|
31162310 - Mounting straps
|
UPC/EAN/GTIN |
00781747019035 |
00018997003522 |
Weight per package |
0.053 (lbs/each) |
0.05 (lbs/each) |
Description |
1903 1" Two Hole Rigid Strap
Pipe Strap, 1 In Trade Size, Zinc Electro-Plated, 3 In Length, 1-5/16 In Height, 0.053 LB/Ea
|
352 1" 2H Rigid Strap
1" 2-Hole Rigid Strap, Snap On Type, Plated Steel.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.59 (Each) |
$0.45 (Each) |
Carton/Reel |
$59.27 (100 Each) |
$0.45 (1 Each) |
Standard Packaging/Reel |
$592.70 (1000 Each) |
$0.45 (1 Each) |
|
Material |
Steel |
Plated Steel |
|
Color |
- |
Silver |
Finish |
Zinc Electroplated |
Plated Steel |
|
Height |
1-5/16 in |
0.75 |
Length |
3 in |
3.386 |
Size |
1 |
L(3.386) x W(1.365) x H(0.750) |
Width |
- |
1.365 |
|
Description |
1" TWO HOLE RIGID STRAP |
1" 2H RIGID STRAP |
extra long description |
BPT 1903 1" PIPE STRAP RIGID |
ARL 352 1" 2 HOLE RIGID STRAP |
Features |
Steel Strap used to secure rigid conduit and IMC to mounting surface. |
- |
Long Description |
Pipe Strap, 1 in Trade Size, Zinc Electro-Plated, 3 in Length, 1-5/16 in Height, 0.053 lb/EA |
1" 2-Hole RIGID STRAP, Snap on type, plated steel. |
Product Type |
Pipe Strap |
1" 2 Hole Rigid Strap |
Short Description |
Pipe Strap, 1 in, Zinc Electro-Plate, 2 Hole |
- |
Special Features |
Two Hole Strap |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
Number of Holes |
- |
2 |
package quantity |
1000 PK |
- |
Standards Met |
CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
1903 |
- |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
RIGID STRAPS & CLAMPBACKS |
Type |
Two Hole Pipe Strap |
Snap-on |
|
|
|
Application |
Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface |
Rigid |
standard |
CSA |