Nacogdoches |
1,819 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1901 |
TH1801 |
Manufacturer Number |
1901 |
TH1801 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Straps & Clampbacks
|
Rigid Straps & Clampbacks
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121705 - Cable clamp and staple
|
UPC/EAN/GTIN |
00781747019011 |
00687855318018 |
Weight per package |
0.0167 (lbs/each) |
0.03 (lbs/each) |
Description |
1901 1/2" Two Hole Rigid Strap
Pipe Strap, 1/2 In Trade Size, Zinc Electro-Plated, 2-1/4 In Length, 13/16 In Height, 0.0167 LB/Ea
|
TH1801 1/2" 2H Rigid Strap
Features:2.47IN Length X 0.62IN Width X 0.86IN Height, 3/16IN Dia Hole, For Rigid Conduit and Imc, Standard:Ul, Csa C22.2, Size:0.5IN, Material:Steel, Finish:Zinc Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.31 (Each) |
$0.26 (Each) |
Carton/Reel |
$76.25 (250 Each) |
$13.10 (50 Each) |
Standard Packaging/Reel |
$762.50 (2500 Each) |
$131.00 (500 Each) |
|
|
Finish |
Zinc Electroplated |
- |
|
Height |
13/16 in |
- |
Length |
2-1/4 in |
- |
Size |
1/2 |
- |
|
Description |
1/2" TWO HOLE RIGID STRAP |
1/2" 2H RIGID STRAP |
extra long description |
BPT 1901 1/2" PIPE STRAP RIGID |
EGS TH-1801 1/2 IN 2 HOLE STRAP STL |
Features |
Steel Strap used to secure rigid conduit and IMC to mounting surface. |
- |
Long Description |
Pipe Strap, 1/2 in Trade Size, Zinc Electro-Plated, 2-1/4 in Length, 13/16 in Height, 0.0167 lb/EA |
Features:2.47IN Length X 0.62IN Width X 0.86IN Height, 3/16IN Dia Hole, For Rigid Conduit And IMC, Standard:UL, CSA C22.2, Size:0.5IN, Material:Steel, Finish:Zinc Plated |
Product Type |
Pipe Strap |
1/2 In 2 Hole Strap STL |
Short Description |
Pipe Strap, 1/2 in, Zinc Electro-Plate, 2 Hole |
- |
Special Features |
Two Hole Strap |
2.47 IN Length X 0.62 IN Width X 0.86 IN Height, 3/16 IN Dia Hole, For Rigid Conduit And IMC |
|
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
2500 PK |
- |
Standards Met |
CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1901 |
TH-1801 |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
RIGID STRAPS & CLAMPBACKS |
Type |
Two Hole Pipe Strap |
2 Hole Snap-On Strap |
|
|
|
Application |
Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface |
Snap-on type two hole straps for rigid conduit and IMC are used where higher load bearing supports are desired. |
standard |
CSA |
UL, CSA C22.2 |