Nacogdoches |
14,000 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit® |
Catalog Number |
18RA6FLE |
PV186LFCY |
Manufacturer Number |
18RA-6FL |
PV18-6LF-CY |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210806587 |
00074983694600 |
Weight per package |
0.003 (lbs/each) |
0.26 (lbs/each) |
Description |
18RA6FLE 22-18 Fork Terminal
Fork Terminal, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.150 In Insulation Length, 0.003 LB
|
PV186LFCY 22-18 Vnyl Ins LCKNG FRK Term Red # 6 Stud
Locking Fork Terminal, Vinyl Insulated, Funnel Entry, 22- 18 Awg, #6 Stud Size, Standard Package.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.41 (Each) |
$0.93 (Each) |
Carton/Reel |
$412.20 (1000 Each) |
$92.82 (100 Each) |
Standard Packaging/Reel |
$4,122.00 (10000 Each) |
$464.10 (500 Each) |
|
connection |
- |
Funnel Entry |
insulation |
- |
Vinyl |
Material |
Copper |
Copper |
Terminal Type |
Fork Terminal |
- |
Voltage Rating |
600 V ac |
600 |
Wire Size |
22-16 AWG |
#18 |
|
Color |
Red |
Red |
Conductor Material |
Copper |
- |
Finish |
- |
Tin-Plated |
Insulation Color |
Red |
- |
Insulation Material |
Vinyl |
- |
|
Overall Length |
0.97 in |
- |
Size |
- |
#6 |
|
Description |
22-18 FORK TERMINAL |
22-18 VNYL INS LCKNG FRK TERM RED # 6 STUD |
extra long description |
ABB 18RA-6FL INS VINYL LKG FORK TER |
PAN PV18-6LF-CY Pan-Term® PV18-6LF- |
Features |
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .150, Bolt Hole #6, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated. |
- |
Long Description |
Fork Terminal, #22 AWG Conductor Size, #18 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V ac, 0.97 in Overall Length, 0.150 in Insulation Length, 0.003 lb |
Locking Fork Terminal, vinyl insulated, funnel entry, 22- 18 AWG, #6 stud size, standard package. |
Product Type |
Fork Terminal |
Pan-Term® PV18-6LF-Cy Loose Piece Forks |
Short Description |
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC |
- |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
- |
|
Insulated/Non-Insulated |
Insulated |
- |
Insulation Length |
0.150 in |
- |
Maximum Conductor Size |
#18 AWG |
- |
Minimum Conductor Size |
#22 AWG |
- |
package quantity |
1000 CT;10000 PK |
- |
Standards Met |
UL E9809;CSA |
- |
|
|
Brand |
Sta-Kon |
Panduit® |
Manufacturers Part Number |
18RA-6FL |
PV18-6LF-CY |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Locking Fork Terminal |
|
minimum qty |
100 |
- |
Status |
Inactive |
- |
|
|
Application |
Wire Termination |
- |
Enclosure |
- |
Fork shape |
Mounting |
- |
5/16 |
standard |
UL E9809 |
UL Listed 587H E52164; CSA Certified LR31212 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |