Nacogdoches |
0 |
13,500 |
All Stores |
|
|
|
Vendor |
Panduit® |
Sta-Kon |
Catalog Number |
PV186LFCY |
18RA6FL |
Manufacturer Number |
PV18-6LF-CY |
18RA-6FL |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121409 - Wire connectors
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00074983694600 |
00786210806587 |
Weight per package |
0.26 (lbs/each) |
0.005 (lbs/each) |
Description |
PV186LFCY 22-18 Vnyl Ins LCKNG FRK Term Red # 6 Stud
Locking Fork Terminal, Vinyl Insulated, Funnel Entry, 22- 18 Awg, #6 Stud Size, Standard Package.
|
18RA6FL 22-18 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .150, Bolt Hole #6, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.52 (Each) |
$0.41 (Each) |
Carton/Reel |
$52.20 (100 Each) |
$41.22 (100 Each) |
Standard Packaging/Reel |
$261.00 (500 Each) |
$41.22 (100 Each) |
|
connection |
Funnel Entry |
- |
insulation |
Vinyl |
- |
Material |
Copper |
Copper |
Voltage Rating |
600 |
600 V |
Wire Size |
#18 |
22-16 AWG |
|
Color |
Red |
Red |
Finish |
Tin-Plated |
- |
|
|
Description |
22-18 VNYL INS LCKNG FRK TERM RED # 6 STUD |
22-18 FORK TERMINAL |
extra long description |
PAN PV18-6LF-CY Pan-Term® PV18-6LF- |
ABB 18RA-6FL INS VINYL LKG FORK TER |
Long Description |
Locking Fork Terminal, vinyl insulated, funnel entry, 22- 18 AWG, #6 stud size, standard package. |
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .150, Bolt Hole #6, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated |
Product Type |
Pan-Term® PV18-6LF-Cy Loose Piece Forks |
Ins Vinyl LKG Fork Term 22-16 No6 |
Special Features |
- |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
|
Brand |
Panduit® |
Sta-Kon |
Manufacturers Part Number |
PV18-6LF-CY |
18RA-6FL |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Locking Fork Terminal |
Vinyl Insulated Locking Fork Terminal |
|
|
Enclosure |
Fork shape |
- |
Mounting |
5/16 |
- |
standard |
UL Listed 587H E52164; CSA Certified LR31212 |
UL E9809 |
Temperature Rating |
221 Degrees Fahrenheit (105 Degrees Celsius) |