Item Comparison: 1877VB0X, 5351I

Item

1877VB0X - Recp Single 20A 125V 2P3W Swire Iv - Eaton

1877VB0X
Recp Single 20A 125V 2P3W Swire Iv

$3.98 Each

$398.00 (100 Each)

QTY:
Each
Add
5351I - Recp SGL 20A 125V S-Wire Iv - Legrand-Pass & Seymour

5351I
Recp SGL 20A 125V S-Wire Iv

$6.0868 Each

$608.68 (100 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 1,771 1,227
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 1877VB0X 5351I
Manufacturer Number 1877V-BOX 5351I
Category Wiring Devices - Consumer PKGD Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664184406 00785007535112
Weight per package 0.164 (lbs/each) 0.1656 (lbs/each)
Description 1877VB0X Recp Single 20A 125V 2P3W Swire Iv
Single Receptacle, 2 Poles, 1 Gang, 3 Wires, 20 A, 125 V Ac, 1.32 In (W) X 3.81 In (H), 0.82 In Thickness, Thermoplastic, Ivory, #10 Awg Wire Size, -20 °C Operating Temperature, +60 °C Operating Temperature, Impact and Chemical Resistant, Tamper Resistant
5351I Recp SGL 20A 125V S-Wire Iv
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Ivory, Corrosion Resistant, 0.1700 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.98 (Each) $6.09 (Each)
Carton/Reel $39.80 (10 Each) $60.87 (10 Each)
Standard Packaging/Reel $398.00 (100 Each) $608.68 (100 Each)
amperage rating - 20
connection - Wire Ground
Current Rating 20 A 20 A
Material Thermoplastic Thermoplastic
Number of Gangs 1 -
Number of Wires - 3
Poles - 2
Voltage Rating 125 V ac 125
Wire Size #10 AWG 4
Color Ivory Ivory
Height - 3.28 in
Length - 1.32 in
Size - 3.3 in
Thickness 0.82 in;20.8 mm -
Width - 1.08 in
Description RECP SINGLE 20A 125V 2P3W SWIRE IV RECP SGL 20A 125V S-WIRE IV
extra long description EWD 1877V-BOX Recp Single 20A 125V P&S 5351I RECP SGL 20A 125V S-WIRE
Features Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time. Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt Ivory
Long Description Single Receptacle, 2 Poles, 1 Gang, 3 Wires, 20 A, 125 V ac, 1.32 in (W) x 3.81 in (H), 0.82 in Thickness, ThermoPlastic, Ivory, #10 AWG Wire Size, -20 °C Operating Temperature, +60 °C Operating Temperature, Impact and Chemical Resistant, Tamper Resistant Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, Ivory, Corrosion Resistant, 0.1700 lb
Product Type single Receptacle Recp SGL 20A 125V S-Wire Iv
Short Description Single Receptacle, 2 Pole, 1 Gang, 20 A, 125VAC 20 A, 125 V, Straight Blade Receptacle, Ivory
Special Features Heavy Duty Grade Receptacles are Designed and Built for Heavier Use and Feature Enhanced Ground Contacts Auto Ground Clip;Back & Side Wire;Zinc Steel Strap
Compatible Wire Size - #14 to #10 AWG
Connection Type - Wire Ground
dimensions 1.32 in (W) x 3.81 in (H);33.5 mm (W) x 96.8 mm (H) -
Maximum Operating Temperature +60 °C -
media Yes -
Minimum Operating Temperature -20 °C -
Mounting Type - Wall Mount
package quantity 1 ct 1 CT;10 PK
Receptacle Type Heavy Duty Single Receptacle Straight Blade
Resistance Properties Impact and Chemical Resistant, Tamper Resistant Corrosion Resistant
Standards Met NAFTA Compliant;RoHS Compliant;cULus Listed;Listed to UL498, File no. E15058;CSA Certified to C22.2, no. 42;NOM certified UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number 1877V-BOX 5351-I
Category Description Commercial receptacles Commercial receptacles
Type Commercial specification grade Straight Blade Receptacle
Weight - 0.1700 lb
Application Commercial Residential;Commercial
Mounting - WALL
nema rating Nema 5-20R 5-20R
standard cULus Listed,Federal Specification Classification 6233 01,NOM UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat