Item Comparison: 18186RTSC, 18186RTSCNK

Item

18186RTSC - Encl 18X18X6 N3R Encl - Eaton

18186RTSC
Encl 18X18X6 N3R Encl

$178.10 Each

$178.10 (1 Each)

QTY:
Each
Add
18186RTSCNK - Encl NM3R SC Encl - Eaton

18186RTSCNK
Encl NM3R SC Encl

$214.92 Each

$214.92 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 71 57
Vendor Eaton Eaton
Catalog Number 18186RTSC 18186RTSCNK
Manufacturer Number 18186 RTSC 18186 RTSC NK
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121324 - Electrical general purpose enclosure 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00782051346602 00782051338652
Weight per package 18.393 (lbs/each) 18.39 (lbs/each)
Description 18186RTSC Encl 18X18X6 N3R Encl
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
18186RTSCNK Encl NM3R SC Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $178.10 (Each) $214.92 (Each)
Carton/Reel $178.10 (1 Each) $214.92 (1 Each)
Standard Packaging/Reel $178.10 (1 Each) $214.92 (1 Each)
Cover Type Screw Cover Screw On;Slip On
Material Carbon Steel Low Carbon Steel
Color ANSI 61 GRAY ANSI 61 GRAY
Overall Length 18 in 18 in
Size 18.00 In Width X 6.00 In Depth X 18.00 In Height 18.00 In Width X 6.00 In Depth X 18.00 In Height
Description ENCL 18X18X6 N3R ENCL ENCL NM3R SC ENCL
extra long description B-LINE 18186 RTSC N3R SC ENC W/ KO B-LINE 18186 RTSC NK N3R SC ENC W/O
Features Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height
Product Type Enclosure Enclosure
Short Description Enclosure, Gray, 18.00 x 6.00 x 18.00 in, NEMA 3R, Screw Cover Enclosure, Gray, 18.00 x 6.00 x 18.00 in, NEMA 3R, Screw Cover
Special Features Drip Shield Top, Seam Free Sides Drip Shield Top, Seam Free Sides
Cable Entry Knockouts -
dimensions 6.0000 IN X 18.0000 IN X 18.0000 IN 6.0000 IN X 18.0000 IN X 18.0000 IN
Enclosure Type Nema 3R Nema 3R
Finish/Coating Acrylic Electrocoat Thermoset Polyester Powder Coated Over Phosphatized Surface
Mounting Type Surface Surface
Overall Height 18 in 18 in
Overall Width 6 in 6 in
Standards Met UL 50;CSA C22.2;IEC 60529 UL Listed;CSA Certified
Made in USA yes yes
Brand EATON B-LINE SERIES Cooper B-Line/Cable Tray
Manufacturers Part Number 18186 RTSC 18186 RTSC NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type Type 3/3R junction boxes Type 3/3R junction boxes
Application Wiring Boxes;Junction and Pull Box Outdoor Service Type;Bottom Knockout Location;Elevator Industry;Energy Management Industry;Irrigation System Industry;Motor Control Industry;Outdoor Advertising Industry;Pollution Control Industry;Pool And Spa Industry
nema rating 3R 3R
standard NEMA,CSA C22.2.,UL 50 NEMA,UL 50,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat