Item Comparison: 170SA, 170SA

Item

170SA - 1/2" Alu FM7 CVR Assy - Appleton

170SA
1/2" Alu FM7 CVR Assy

$6.29 Each

$1,258.00 (200 Each)

QTY:
Each
Add
170SA - 1/2" Alu FM7 Cond Body CVR - Eaton

170SA
1/2" Alu FM7 Cond Body CVR

$8.38 Each

$209.50 (25 Each)

QTY:
Each
Add
Nacogdoches 0 20
All Stores 131 409
Vendor Appleton Eaton
Catalog Number 170SA 170SA
Manufacturer Number 170SA 170 SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00781381601160 00782274001715
Weight per package 0.09 (lbs/each) 0.08 (lbs/each)
Description 170SA 1/2" Alu FM7 CVR Assy
Conduit Outlet Body Cover, Natural, 1/2 In Trade Size, 0.09 LB/Ea
170SA 1/2" Alu FM7 Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 1/2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.29 (Each) $8.38 (Each)
Carton/Reel $314.50 (50 Each) $8.38 (1 Each)
Standard Packaging/Reel $1,258.00 (200 Each) $209.50 (25 Each)
Material Aluminum Sheet aluminum
Finish Natural -
Hub Size 0.5 -
Description 1/2" ALU FM7 CVR ASSY 1/2" ALU FM7 COND BODY CVR
extra long description APP 170SA 1/2 FM7 COVER STAMPED CRS-H 170 SA 1/2 WDGNUT SHT AL FORM
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description Conduit Outlet Body Cover, Natural, 1/2 in Trade Size, 0.09 lb/EA Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 1/2"
Product Type 1/2 FM7 Cover Stamped-Alum 1/2 Wdgnut SHT Al Form 7 CVR
Short Description Conduit Outlet Body Cover, 1/2 in, Form 7 Body, Aluminum -
Special Features Wedge-Lok -
body type Conduit -
dimensions - 1.3100 IN X 0.6700 IN X 3.6300 IN
Enclosure Type NEMA FB-1 -
for use with FM7 Unilet Conduit Outlet Bodies -
Form 7 -
includes Stainless Steel Screws -
package quantity 200 PK;50 CT -
Standards Met UL 514A/B;CSA C22.2;NEC/CEC Certified -
Made in USA yes -
Brand Appleton Eaton
Manufacturers Part Number 170SA 170 SA
sub brand Wedge-Lok -
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Blank Clip Cover With Screw COVER
Trade Size 1/2 in -
Weight 0.09 lb/EA -
Application Commercial;Industrial;Hazardous Locations Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting Screw-In -
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat