Item Comparison: 17060, 4TG

Item

17060 - *Delisted* 48" T12 Tube Guard - Epco

17060
*Delisted* 48" T12 Tube Guard

$3.8001 Each

$91.20 (24 Each)

QTY:
Each
Add
4TG - 48" Tube Guard - SPC

4TG
48" Tube Guard

$2.062299 Each

$49.50 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 340 217
Vendor Epco SPC
Catalog Number 17060 4TG
Manufacturer Number 17060 N/A
Category Lighting Parts, Wiring & Accy. - Lighting Guards Enhanced Commodity Codes - Lighting
Classification Lamps Lamps
UNSPSC 39111501 - Fluorescent fixtures -
UPC/EAN/GTIN 00780321170605 N/A
Weight per package 0.29 (lbs/each) 0
Description 17060 *Delisted* 48" T12 Tube Guard
Epco, Tube Guard, Standard, Size: 4 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 Deg F, Configuration: Yes, Compatibility: T12 Lamps, Color: Clear, Includes: Black End Caps
4TG 48" Tube Guard
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.80 (Each) $2.06 (Each)
Carton/Reel $3.80 (1 Each) $2.06 (1 Each)
Standard Packaging/Reel $91.20 (24 Each) $49.50 (24 Each)
Description *DELISTED* 48" T12 TUBE GUARD 48" TUBE GUARD
extra long description EPCO 17060 TBE GRD CLR T12 4FT BLK -
Long Description EPCO, Tube Guard, Standard, Size: 4 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 DEG F, Configuration: Yes, Compatibility: T12 Lamps, Color: Clear, Includes: Black End Caps -
Product Type Tbe GRD CLR T12 4FT BLK Ed CPS -
Special Features 4-foot Clear Polycarbonate, Black End Caps -
Brand Epco -
Manufacturers Part Number 17060 -
Category Description LAMPS LAMPS
Type T12 Tube Guard -
Application COMMERCIAL, INDUSTRIAL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat