Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
170 |
K50S |
Manufacturer Number |
170 |
K50S |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274001708 |
00782274756431 |
Weight per package |
0.12 (lbs/each) |
0.09 (lbs/each) |
Description |
170 1/2" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 1/2 In Trade Size, 3.625 In Length, Wedge Nut, 0.12 LB/Ea
|
K50S 1/2" Mall FM5 Conduit Body CVR
Cover, Form 5 Body Type, 1/2 In Trade Size, Screw On, 10 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.66 (Each) |
$4.03 (Each) |
Carton/Reel |
$383.00 (50 Each) |
$201.37 (50 Each) |
Standard Packaging/Reel |
$383.00 (50 Each) |
$201.37 (50 Each) |
|
|
Hub Size |
- |
1/2 in |
Length |
3.625 in |
- |
|
Description |
1/2" STL FM7 COND BODY CVR |
1/2" MALL FM5 CONDUIT BODY CVR |
extra long description |
CRS-H 170 1/2 WDGNUT SHT STEEL FORM |
CRS-H K50S 1/2 FORM 5 COVER SHEET S |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
Long Description |
Blank Cover, Form 7 Body Type, 1/2 in Trade Size, 3.625 in Length, Wedge Nut, 0.12 lb/EA |
Cover, Form 5 Body Type, 1/2 in Trade Size, Screw On, 10 lb/100 |
Product Type |
1/2 Wdgnut SHT Steel Form 7 CVR |
1/2 Form 5 Cover Sheet Steel |
Short Description |
Blank Cover, 1/2 ", Form 7 Body, Steel |
Cover, 1/2 in, Form 5 Body, Steel |
Special Features |
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time |
Simplifying Installation, Reducing Inventory and Labor Costs;NEMA 4 Rated |
|
body type |
Form 7 |
Form 5 |
dimensions |
1.3100 IN X 0.6700 IN X 3.6300 IN |
3.8750 IN X 1.3130 IN X 0.2500 IN |
for use with |
Condulet(R) Conduit Body |
Conduit Outlet Body |
Form |
- |
Form 5 |
includes |
- |
Stainless Steel Screw;Nylon Washers and Gasket |
Mounting Type |
Wedge Nut |
Screw On |
package quantity |
25 CT;50 PK |
50 CT |
Standards Met |
UL 514B Listed;CSA Certified C22.2 |
UL 514B Listed;cUL Listed;CSA Certified C22.2 |
|
Brand |
Cooper Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
170 |
K50S |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Wedge nut cover |
COVER |
|
|
Weight |
0.12 lb/EA |
10 lb/100 |
|
Application |
Conduit Fitting |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |