Nacogdoches |
66 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1695 |
K0150 |
Manufacturer Number |
1695 |
K0150 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
N/A
|
UPC/EAN/GTIN |
00781747016959 |
00687855401505 |
Weight per package |
0.0435 (lbs/each) |
0.04 (lbs/each) |
Description |
1695 1-1/2" Steel Knockout Plug
Plug, 1-1/2 In Trade Size, Round, Zinc Electro-Plated, 2 In Diameter, 0.0435 LB
|
K0150 1-1/2" Steel Knockout Plug
Plug, 1-1/2 In Trade Size, Ko Model, Zinc Plated, 0.37 In Width, 2.21 In Diameter, 0.04 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.32 (Each) |
$4.70 (Each) |
Carton/Reel |
$165.85 (50 Each) |
$235.21 (50 Each) |
Standard Packaging/Reel |
$663.40 (200 Each) |
$940.84 (200 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
Diameter |
2 in |
2.21 in |
Size |
1 1/2 |
- |
Width |
- |
0.37 in |
|
Description |
1-1/2" STEEL KNOCKOUT PLUG |
1-1/2" STEEL KNOCKOUT PLUG |
extra long description |
BPT 1695 1-1/2" KNOCKOUT PLUG |
EGS KO-150 1-1/2 IN KNOCK OUT PLUG |
Features |
Steel plug used to cap unused knockout holes in box or enclosure. |
Appleton(TM) and O-Z/Gedney(TM) offer NEER(TM) safety plates, switch box supports and knockout seals are used to protect cable insulation from screws or nails, support switch boxes in nonstructural materials such as drywall or paneling, and close unused openings and knockouts. |
Long Description |
Plug, 1-1/2 in Trade Size, Round, Zinc Electro-Plated, 2 in Diameter, 0.0435 lb |
Plug, 1-1/2 in Trade Size, KO Model, Zinc Plated, 0.37 in Width, 2.21 in Diameter, 0.04 lb |
Product Type |
Plug |
1-1/2 In Knock Out Plug |
Short Description |
Plug, 1-1/2 in, Zinc Electro-Plate |
Plug, 1-1/2 in, Zinc Plated |
similar brands |
Pull-O-Penny® |
Pull-O-Penny® |
Special Features |
- |
Miscellaneous Fittings, Switch Box Supports, Knockout Seals, Knock Out Plug |
|
Color/Finish |
Zinc Electro-Plated |
Zinc Plated |
for use with |
Box;Enclosure |
Sheet Metal Box and Enclosure/Cabinet |
Head Diameter |
- |
2.21 |
Head Style |
- |
Flat |
media |
Yes |
- |
package quantity |
200 PK;50 CT |
50 CT;200 PK |
Standards Met |
RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1695 |
KO-150 |
Model |
- |
KO |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Knockout Plugs |
Snap In Blank |
|
Trade Size |
1-1/2 in |
1-1/2 in |
|
|
Application |
steel plug used to cap unused knockout holes in box or enclosure. |
To Close Unused Opening or Knockout in Sheet Metal Box, Enclosure/Cabinet |
standard |
- |
Not UL Listed |