Nacogdoches |
67 |
0 |
All Stores |
|
|
|
Vendor |
Temflex |
3M |
Catalog Number |
165RD4A |
1400CRD34X60 |
Manufacturer Number |
7100169492 |
1400C-3/4X66FT-RD |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Tape
|
Tape
|
UNSPSC |
32000000 - Electronic Components and Supplies
|
N/A
|
UPC/EAN/GTIN |
00076308925758 |
00051128584286 |
Weight per package |
0.0185 (lbs/each) |
0.185 (lbs/each) |
Description |
165RD4A Temflex Vinyl Electrical Tape, RD, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
|
1400CRD34X60 Economy Vinyl Elec Tape Red 3/4" X 60' 10/Carton
Electrical Tape, 16 Oz/In (Backing Astm D1000, Steel Astm D1000) Adhesion Strength, Rubber Resin Adhesive Material, All Wire and Cable Splices Rated Up to 600 Volts and 80°C (176°F);Harnessing Of Wires and Cables Application, PVC Backing Material, 150 % Elongation At Break, Red Legend Color, 60 FT Length, Vinyl Material, +176°F;+80°C Maximum Operating Temperature, 10 RL/CT;100 RL/Ca Package Quantity, No Removability, 5 Yr Shelf Life, Electrical and Mechanical Protection Special Features, Oanz, File # 12920
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.20 (Each) |
$3.11 (Each) |
Carton/Reel |
$22.00 (10 Each) |
$31.10 (10 Each) |
Standard Packaging/Reel |
$22.00 (10 Each) |
$311.00 (100 Each) |
|
Material |
- |
Vinyl |
Voltage Rating |
600 |
- |
|
Backing Material |
Polyvinyl Chloride PVC |
PVC |
Legend Color |
- |
Red |
|
Length |
- |
60 ft |
Thickness |
6 |
7 mil |
Width |
- |
3/4 in |
|
Description |
TEMFLEX VINYL ELECTRICAL TAPE, RD, 3/4" X 60' |
ECONOMY VINYL ELEC TAPE RED 3/4" X 60' 10/CARTON |
extra long description |
3M 7100169492 3M™ Temflex™ Vinyl E |
- |
Features |
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w |
3M(TM) Economy Vinyl Electrical Tape 1400 is a 7 mil thick, general use vinyl-insulating tape. It is designed to perform continuously in temperatures up to 80°C (176°F). This tape has a polyvinyl chloride (PVC) backing with pressure–sensitive rubber based adhesive. It inhibits corrosion of electrical conductors. |
Long Description |
3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case |
Electrical Tape, 16 oz/in (Backing ASTM D1000, Steel ASTM D1000) Adhesion Strength, Rubber Resin Adhesive Material, All Wire and Cable Splices Rated Up to 600 Volts and 80°C (176°F);Harnessing of Wires and Cables Application, PVC Backing Material, 150 % Elongation at Break, Red Legend Color, 60 ft Length, Vinyl Material, +176°F;+80°C Maximum Operating Temperature, 10 RL/CT;100 RL/CA Package Quantity, No Removability, 5 yr Shelf Life, Electrical and Mechanical Protection Special Features, OANZ, File # 12920 |
Product Type |
3M™ Temflex™ Vinyl Electrical Tape 165 |
Electrical Tape |
Short Description |
- |
Electrical Tape, 60 ft, 3/4 in, 10 RL/CT;100 RL/CA |
Special Features |
- |
Electrical and Mechanical Protection |
|
adhesion strength |
- |
16 oz/in (Backing ASTM D1000, Steel ASTM D1000) |
Adhesive Material |
- |
Rubber Resin |
Adhesive Type |
Rubber |
- |
Dielectric Strength |
1000 |
- |
Elongation at Break |
2 |
150 % |
Maximum Operating Temperature |
- |
+80°C;+176°F |
package quantity |
- |
10 RL/CT;100 RL/CA |
Shelf Life |
- |
5 yr |
Standards Met |
- |
UL Listed;UL 510 Standard and RoHS 2011/65/EU Compliant;OANZ, File # 129200 |
|
Brand |
3M |
Minnesota Mining (3M) |
Manufacturers Part Number |
165RD4A |
1400CRD34X60 |
|
Category Description |
TAPE |
TAPE |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Insulation |
All Wire and Cable Splices Rated Up to 600 Volts and 80°C (176°F);Harnessing of Wires and Cables |