Item Comparison: 165PR4A, EWG70607

Item

165PR4A - Temflex Vinyl Electrical Tape, Purple, 3/4" X 60' - Temflex

165PR4A
Temflex Vinyl Electrical Tape, Purple, 3/4" X 60'

$2.20 Each

$22.00 (10 Each)

QTY:
Each
Add
EWG70607 - 3/4" X 60' Purple Electrical Tape - Nsi

EWG70607
3/4" X 60' Purple Electrical Tape

$1.34 Each

$1.34 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,046 7
Vendor Temflex Nsi
Catalog Number 165PR4A EWG70607
Manufacturer Number 7100169434 EWG7060-7
Category Enhanced Commodity Codes - Tools & Testers Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Tape Tape
UNSPSC 32000000 - Electronic Components and Supplies 31201502 - Electrical insulating tape
UPC/EAN/GTIN 00076308925741 00662381706072
Weight per package 0.0186 (lbs/each) 0.19 (lbs/each)
Description 165PR4A Temflex Vinyl Electrical Tape, Purple, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Purple, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
EWG70607 3/4" X 60' Purple Electrical Tape
Electrical Tape, Vinyl Material, Purple, +176 °F Operating Temperature, 60 FT Length, 0.75 In Width, 0.007 In Thickness, 0.19 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.20 (Each) $1.34 (Each)
Carton/Reel $22.00 (10 Each) $1.34 (1 Each)
Standard Packaging/Reel $22.00 (10 Each) $1.34 (1 Each)
Material - Vinyl
Voltage Rating 600 -
Background Color - Purple
Backing Material Polyvinyl Chloride PVC -
Length - 60 ft
Size - Thickness=.030 - Width=.75 - Length=22 feet
Thickness 6 0.007 in
Width - 0.75 in
Description TEMFLEX VINYL ELECTRICAL TAPE, PURPLE, 3/4" X 60' 3/4" X 60' PURPLE ELECTRICAL TAPE
extra long description 3M 7100169434 3M™ Temflex™ Vinyl E -
Features 3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w General Purpose Electrical Tape Purple, 3/4" X 60 Ft Vinyl 7mil, 600v, -7c to 80c, UL CSA.
Long Description 3M™ Temflex™ Vinyl Electrical Tape 165, Purple, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case Electrical Tape, Vinyl Material, Purple, +176 °F Operating Temperature, 60 ft Length, 0.75 in Width, 0.007 in Thickness, 0.19 lb
Product Type 3M™ Temflex™ Vinyl Electrical Tape 165 Electrical Tape
Short Description - General Purpose & All- Weather Corrosion Tape EWG, EWPP SERIES, Vinyl, Purple
Special Features - Extremely Flexible with Good Adhesion and Conformability
Adhesive Type Rubber -
Dielectric Strength 1000 -
Elongation at Break 2 -
Maximum Operating Temperature - +80 °C;+176 °F
package quantity - 10 CT
Standards Met - UL510;CSA
Made in USA - yes
Brand 3M Nsi Industries
Manufacturers Part Number 165PR4A EWG 7060-7
sub brand - Easy Wrap(TM)
Category Description TAPE TAPE
Type - GENERAL PURPOSE
Status - Inactive
Weight - 0.19 lb
Application Insulation General Purpose;Electrical;Mechanical;Cable Insulation;Wire Bundling;Reinforcing
standard - UL510
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat