Item Comparison: 165PR4A, 461700CVI0

Item

165PR4A - Temflex Vinyl Electrical Tape, Purple, 3/4" X 60' - Temflex

165PR4A
Temflex Vinyl Electrical Tape, Purple, 3/4" X 60'

$2.20 Each

$22.00 (10 Each)

QTY:
Each
Add
461700CVI0 - 3/4"X66'X 7MIL, GP Tape, Violet - Ideal

461700CVI0
3/4"X66'X 7MIL, GP Tape, Violet

$1.06 Each

$10.60 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,069 10
Vendor Temflex Ideal
Catalog Number 165PR4A 461700CVI0
Manufacturer Number 7100169434 46-1700C-VIO
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Tape Tape
UNSPSC 32000000 - Electronic Components and Supplies 39121723 - Heat shrinkable tube
UPC/EAN/GTIN 00076308925741 00783250809974
Weight per package 0.0186 (lbs/each) 0.2 (lbs/each)
Description 165PR4A Temflex Vinyl Electrical Tape, Purple, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Purple, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
461700CVI0 3/4"X66'X 7MIL, GP Tape, Violet
3/4"X66'X 7MIL, GP Tape, Violet
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.20 (Each) $1.06 (Each)
Carton/Reel $22.00 (10 Each) $10.60 (10 Each)
Standard Packaging/Reel $22.00 (10 Each) $10.60 (10 Each)
Voltage Rating 600 -
Backing Material Polyvinyl Chloride PVC -
Thickness 6 -
Description TEMFLEX VINYL ELECTRICAL TAPE, PURPLE, 3/4" X 60' 3/4"X66'X 7MIL, GP TAPE, VIOLET
extra long description 3M 7100169434 3M™ Temflex™ Vinyl E 3/4"X66'X 7MIL, GP Tape, Violet
Features 3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w -
Long Description 3M™ Temflex™ Vinyl Electrical Tape 165, Purple, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case 3/4"X66'X 7MIL, GP Tape, Violet
Product Type 3M™ Temflex™ Vinyl Electrical Tape 165 3/4"X66'X 7MIL, GP Tape, Violet
Adhesive Type Rubber -
Dielectric Strength 1000 -
Elongation at Break 2 -
Brand 3M Ideal
Manufacturers Part Number 165PR4A 46-1700C-VIO
Category Description TAPE TAPE
Application Insulation -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat