Item Comparison: 165PR4A, 1700CPR

Item

165PR4A - Temflex Vinyl Electrical Tape, Purple, 3/4" X 60' - Temflex

165PR4A
Temflex Vinyl Electrical Tape, Purple, 3/4" X 60'

$2.20 Each

$22.00 (10 Each)

QTY:
Each
Add
1700CPR - Tem Vinyl Electrical Tape 1700C, 3/4" X 66', Violet - Temflex

1700CPR
Tem Vinyl Electrical Tape 1700C, 3/4" X 66', Violet

$3.35 Each

$335.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,074 115
Vendor Temflex Temflex
Catalog Number 165PR4A 1700CPR
Manufacturer Number 7100169434 7000132911
Category Enhanced Commodity Codes - Tools & Testers Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Tape Tape
UNSPSC 32000000 - Electronic Components and Supplies 39120000 - Electrical equipment and components and supplies
UPC/EAN/GTIN 00076308925741 00051128532737
Weight per package 0.0186 (lbs/each) 0.206 (lbs/each)
Description 165PR4A Temflex Vinyl Electrical Tape, Purple, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Purple, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
1700CPR Tem Vinyl Electrical Tape 1700C, 3/4" X 66', Violet
Electrical Tape, Vinyl Material, Violet, 17 LB/In Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.21 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.20 (Each) $3.35 (Each)
Carton/Reel $22.00 (10 Each) $33.50 (10 Each)
Standard Packaging/Reel $22.00 (10 Each) $335.00 (100 Each)
Material - Vinyl
Voltage Rating 600 -
Background Color - Violet
Backing Material Polyvinyl Chloride PVC PVC
Length - 66 ft
Thickness 6 7 mil
Width - 3/4 in
Description TEMFLEX VINYL ELECTRICAL TAPE, PURPLE, 3/4" X 60' TEM VINYL ELECTRICAL TAPE 1700C,3/4" X 66',VIOLET
extra long description 3M 7100169434 3M™ Temflex™ Vinyl E -
Features 3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w 3M(TM) Temflex(TM) Electrical Tape 1700 is a good quality, economical general purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture,alkalies, acid, copper corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. Temflex Tape1700 provides excellent mechanical protection with minimum bulk. It is a UL Listed and CSA Certified "Insulating Tape.".
Long Description 3M™ Temflex™ Vinyl Electrical Tape 165, Purple, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case Electrical Tape, Vinyl Material, Violet, 17 lb/in Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 0.21 lb
Product Type 3M™ Temflex™ Vinyl Electrical Tape 165 Electrical Tape
Short Description - Electrical Tape, 1700, Vinyl, Violet
Special Features - It has Excellent Resistance to Abrasion, Moisture, Alkalies, Acid, Copper Corrosion and Varying Weather Conditions
Adhesive Material - Rubber Resin
Adhesive Type Rubber -
Dielectric Strength 1000 -
Elongation at Break 2 -
Maximum Operating Temperature - +176 °F;+80 °C
Minimum Operating Temperature - +32 °F;0 °C
package quantity - 10 RL/CA;100 RL/CA
Standards Met - UL Listed;ASTM Approved;CSA Certified;RoHS 2011/65/EU Compliant
Tensile Strength - 17 lb/in
Made in USA - yes
Brand 3M Minnesota Mining (3M)
Manufacturers Part Number 165PR4A 1700C-VIOLET-3/4X66FT
sub brand - Temflex(TM)
Category Description TAPE TAPE
Manufacturer Status - Inactive
Status - Inactive
Weight - 0.21 lb
Application Insulation General Purpose
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat