Item Comparison: 165GR4A, 1400CGN34X60

Item

165GR4A - Temflex Vinyl Electrical Tape, GR, 3/4" X 60' - Temflex

165GR4A
Temflex Vinyl Electrical Tape, GR, 3/4" X 60'

$2.20 Each

$22.00 (10 Each)

QTY:
Each
Add
1400CGN34X60 - Economy Vinyl Elec Tape Green 3/4" X 60' 10/Carton - 3M

1400CGN34X60
Economy Vinyl Elec Tape Green 3/4" X 60' 10/Carton

$3.11 Each

$311.00 (100 Each)

QTY:
Each
Add
Nacogdoches 45 0
All Stores 5,171 0
Vendor Temflex 3M
Catalog Number 165GR4A 1400CGN34X60
Manufacturer Number 7100169430 1400C-3/4X66FT-GN
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Tape Tape
UNSPSC 32000000 - Electronic Components and Supplies N/A
UPC/EAN/GTIN 00076308925710 00051128584279
Weight per package 0.0186 (lbs/each) 0.1789 (lbs/each)
Description 165GR4A Temflex Vinyl Electrical Tape, GR, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Green, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
1400CGN34X60 Economy Vinyl Elec Tape Green 3/4" X 60' 10/Carton
Electrical Tape, 16 Oz/In (Backing Astm D1000, Steel Astm D1000) Adhesion Strength, Rubber Resin Adhesive Material, All Wire and Cable Splices Rated Up to 600 Volts and 80°C (176°F);Harnessing Of Wires and Cables Application, PVC Backing Material, 150 % Elongation At Break, Green Legend Color, 60 FT Length, Vinyl Material, +176°F;+80°C Maximum Operating Temperature, 10 RL/CT;100 RL/Ca Package Quantity, No Removability, 5 Yr Shelf Life, Electrical and Mechanical Protection Special Features, Oanz, File # 129
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.20 (Each) $3.11 (Each)
Carton/Reel $22.00 (10 Each) $31.10 (10 Each)
Standard Packaging/Reel $22.00 (10 Each) $311.00 (100 Each)
Material - Vinyl
Voltage Rating 600 -
Backing Material Polyvinyl Chloride PVC PVC
Legend Color - Green
Length - 60 ft
Thickness 6 7 mil
Width - 3/4 in
Description TEMFLEX VINYL ELECTRICAL TAPE, GR, 3/4" X 60' ECONOMY VINYL ELEC TAPE GREEN 3/4" X 60' 10/CARTON
extra long description 3M 7100169430 3M™ Temflex™ Vinyl E -
Features 3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w 3M(TM) Economy Vinyl Electrical Tape 1400 is a 7 mil thick, general use vinyl-insulating tape. It is designed to perform continuously in temperatures up to 80°C (176°F). This tape has a polyvinyl chloride (PVC) backing with pressure–sensitive rubber based adhesive. It inhibits corrosion of electrical conductors.
Long Description 3M™ Temflex™ Vinyl Electrical Tape 165, Green, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case Electrical Tape, 16 oz/in (Backing ASTM D1000, Steel ASTM D1000) Adhesion Strength, Rubber Resin Adhesive Material, All Wire and Cable Splices Rated Up to 600 Volts and 80°C (176°F);Harnessing of Wires and Cables Application, PVC Backing Material, 150 % Elongation at Break, Green Legend Color, 60 ft Length, Vinyl Material, +176°F;+80°C Maximum Operating Temperature, 10 RL/CT;100 RL/CA Package Quantity, No Removability, 5 yr Shelf Life, Electrical and Mechanical Protection Special Features, OANZ, File # 129
Product Type 3M™ Temflex™ Vinyl Electrical Tape 165 Electrical Tape
Short Description - Electrical Tape, 60 ft, 3/4 in, 10 RL/CT;100 RL/CA
Special Features - Electrical and Mechanical Protection
adhesion strength - 16 oz/in (Backing ASTM D1000, Steel ASTM D1000)
Adhesive Material - Rubber Resin
Adhesive Type Rubber -
Dielectric Strength 1000 -
Elongation at Break 2 150 %
Maximum Operating Temperature - +80°C;+176°F
package quantity - 10 RL/CT;100 RL/CA
Shelf Life - 5 yr
Standards Met - UL Listed;UL 510 Standard and RoHS 2011/65/EU Compliant;OANZ, File # 129200
Brand 3M Minnesota Mining (3M)
Manufacturers Part Number 165GR4A 1400CGN34X60
Category Description TAPE TAPE
Manufacturer Status - Inactive
Status - Inactive
Weight - 1.85 lb/EA
Application Insulation All Wire and Cable Splices Rated Up to 600 Volts and 80°C (176°F);Harnessing of Wires and Cables
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat