Nacogdoches |
66 |
0 |
All Stores |
|
|
|
Vendor |
Temflex |
3M |
Catalog Number |
165BK4A |
140034X60 |
Manufacturer Number |
7100169254 |
1400-3/4X60FT |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
32000000 - Electronic Components and Supplies
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00076308925680 |
00051128582978 |
Weight per package |
0.0019 (lbs/each) |
0.185 (lbs/each) |
Description |
165BK4A Temflex Vinyl Electrical Tape, BK, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Black, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
|
140034X60 Economy Elec Vinyl Tape 3/4" X 60', Black, 10/Carton
Vinyl Tape, Black, 14 LB/In Tensile Strength, 150 % Elongation At Break, +176 °F Operating Temperature, 60 FT Length, 3/4 In Width, 7 Mil Thickness, 0.19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.98 (Each) |
$1.09 (Each) |
Carton/Reel |
$198.00 (100 Each) |
$10.90 (10 Each) |
Standard Packaging/Reel |
$198.00 (100 Each) |
$109.00 (100 Each) |
|
Material |
- |
Vinyl |
Voltage Rating |
600 |
- |
|
Background Color |
- |
Black |
Backing Material |
Polyvinyl Chloride PVC |
PVC |
Color |
- |
Black |
|
Length |
- |
60 |
Size |
- |
3/4" x 60ft |
Thickness |
6 |
7 mil |
Width |
- |
3/4 in |
|
Description |
TEMFLEX VINYL ELECTRICAL TAPE, BK, 3/4" X 60' |
ECONOMY ELEC VINYL TAPE 3/4" X 60',BLACK,10/CARTON |
extra long description |
3M 7100169254 3M™ Temflex™ Vinyl E |
- |
Features |
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w |
3M(TM) Tape 1400 is a 7-mil thick,economy,electrical tape with a rubber adhesive.This low-voltage,flame-retardant tape is designed to provide electrical insulation for all wires and cables and is rated up to 600V.It continuously performs in temperatures up to 176 degrees F (80 degrees C).3M(TM) Tape 1400 Electrical tape provides electrical and mechanical protection with the combination of an aggressive,rubber-resin adhesive and elastic PVC backing.This tape inhibits the corrosion of electrical conductors.U |
Long Description |
3M™ Temflex™ Vinyl Electrical Tape 165, Black, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case |
Vinyl Tape, Black, 14 lb/in Tensile Strength, 150 % Elongation at Break, +176 °F Operating Temperature, 60 ft Length, 3/4 in Width, 7 mil Thickness, 0.19 lb |
Product Type |
3M™ Temflex™ Vinyl Electrical Tape 165 |
Vinyl Tape |
Short Description |
- |
Vinyl Tape, Vinyl, Black, 150% Elongation |
Special Features |
- |
It Inhibits Corrosion of Electrical Conductors. |
|
adhesion strength |
- |
16 oz/in |
Adhesive Material |
- |
Rubber Resin |
Adhesive Type |
Rubber |
- |
Dielectric Strength |
1000 |
- |
Elongation at Break |
2 |
150 % |
Maximum Operating Temperature |
- |
+176 °F |
package quantity |
- |
100 RL/CA |
Standards Met |
- |
UL 510;RoHS 2011/65/EU |
Temperature Range |
- |
0 to 80 Degree Celsius |
Tensile Strength |
- |
14 lb/in |
|
Brand |
3M |
Minnesota Mining (3M) |
Manufacturers Part Number |
165BK4A |
1400-3/4X60FT |
sub brand |
- |
Temflex |
|
Category Description |
TAPE |
TAPE |
Type |
- |
VINYL |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Insulation |
Low Voltage;Electrical Insulation;Harnessing of Wire/Cable |
standard |
- |
UL 510 Standard; OANZ, File #129200 |